Zoro Homepage

Var Speed Mill Machine, 3Ph, 3HP, 230/460V

  • Mfr # 690182

  • Zoro # G9866936


product price: $14,629.00
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.

Key Features

Type
Variable Speed R8
Table Size (In.)
9 x 49
Voltage
230/460V
Motor HP
3
Phase
Three
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
690182
Zoro #
G9866936
UPC #
662755105913
Country of Origin
Taiwan, Province of China

Dimensions

Table Size (In.)
9 x 49
Overall Width
63 in
Quill Dia. (In.)
3-3/8
Overall Height
85 in
Overall Depth
66 in
T-Slot Size (In.)
0 3/8
Quill Dia.
3 3/8 in
Table Length
9 in
Ram Travel Length
13-3/8 in
Table Width
49 in
Spindle Travel Length
5 in
Overall Length
66 in
Spindle Taper Size
R-8
Quill Diameter
3 3/8 in
T-Slot Depth
3/4 in
Table Work Surface - Depth
9 in
T-Slot Width
5/8 in
Table Work Surface - Width
49 in

Details

Type
Variable Speed R8
Voltage
230/460V
Item
Vertical Milling Machine
Motor HP
3
Phase
Three
Longitudinal Travel
34 in
Cross Travel
12 in
Longitudinal Travel (In.)
34.00
Cross Travel (In.)
12
Knee Travel (In.)
14-1/2
Spindle Speed (RPM)
60 to 4200
Number of T-Slots
3
Quill Travel (In.)
5
Feed Rate for Power Down Feed (In.)
0.0015, 0.003, 0.006
Head Angle Front/Back (Deg.)
45
Ram Travel (In.)
13-3/8
Spindle Taper
R8
Spindle to Table (In.)
17-1/2
Includes
(3) Table Adjustment Handles, 17 mm/19 mm Box Wrench, Can White Touch Up Paint, Coarse Feed Handle, Cross Point Screw Driver #2, Draw Bar, Elevating Crank Handle, Eye Bolt, Flat Blade Screw Driver #2, Flat Way Cover, Handwheel, Hex Key Set (1.5 to 10 mm), Plastic Oil Bottle, Pleated Way Cover
Max. Table Weight (lbs.)
660
Features
Meehanite Castings, Precision bored and honed milling head, Large diameter quill is chromed, High precision Class 7 spindle beardings, Chrome plated motor shaft with lower bearing support, 2 year warranty, 30 point inspection
Ram Swivel (Deg.)
360
Hz
60
Head Angle (Deg.)
90
Motor Type
Totally Enclosed Fan-Cooled
Forward Head Tilt
45 Degrees
Number of Spindle Speeds
Variable
Min. Spindle Speed
60 RPM
Table Load Capacity
660 lb
Min. Spindle to Table Distance
17-1/2 in
Left-Hand Head Tilt
90 Degrees
Right-Hand Head Tilt
90 Degrees
Horsepower
3 hp
Max. Spindle To Column Distance
19 in
Max. Spindle Speed
4,200 RPM
Ram Turret Swivel
360 Degrees
Max. Spindle to Table Distance
17 1/2 in
Backward Head Tilt Adjustment
45 Degrees
Min. Spindle to Column Distance
4-1/2 in
Maximum Cross Travel
12 in
Spindle to Column Distance - Minimum
4 1/2 in
Maximum Knee Travel
14 1/2 in
Head Swivel - Left
90 Degrees
Series
JTM-4VS
Collet Capacity -Minimum
1/8 in
Head Swivel - Right
90 Degrees
Maximum Spindle Travel
5 in
Spindle to Table Distance
17 1/2 in
Collet Capacity -Maximum
7/8 in
Head Tilt - Backward
45 Degrees
Maximum Ram Travel
13 3/8 in
Head Tilt - Forward
45 Degrees
Spindle Speed - Minimum
60 RPM
Manufacturer Warranty
2 yr
Maximum Longitudinal Travel
34 in
Spindle To Column Distance - Maximum
19 in
Drawbar Style
Manual
Frequency
60 Hz
Spindle Speed - Maximum
4,200 RPM

Description

Vertical Milling Machine, Table Length 9 in, Table Width 49 in, 3 hp, Table Load Capacity 660 lb, Phase Three, Voltage 230/460V, Longitudinal Travel 34 in, Cross Travel 12 in, Min. Spindle Speed 60 RPM, Max. Spindle Speed 4,200 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.