Zoro Homepage

Var Speed Mill Machine, 3Ph, 3HP, 230/460V

  • Mfr # 691201

  • Zoro # G1940351


product price: $20,957.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.

Key Features

Type
Variable Speed R8
Table Size (In.)
9 x 49
Voltage
230/460
Motor HP
3
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
691201
Zoro #
G1940351
UPC #
662755513589
Country of Origin
Taiwan, Province of China

Dimensions

Table Size (In.)
9 x 49
Quill Dia. (In.)
3-3/8
Overall Depth
63
T-Slot Size (In.)
0 3/8
Overall Height
85
Overall Width
65-1/2

Details

Type
Variable Speed R8
Voltage
230/460
Item
Variable Speed Milling Machine
Motor HP
3
Phase
3
Longitudinal Travel (In.)
34.00
Cross Travel (In.)
12
Knee Travel (In.)
14-1/2
Feed Rate for Power Down Feed (In.)
0.0015, 0.003, 0.006
Features
Meehanite Castings, Precision bored and honed milling head, Large diameter quill is chromed, High precision Class 7 spindle beardings, Chrome plated motor shaft with lower bearing support, 2 year warranty, 30 point inspection
Spindle Speed (RPM)
60 to 4200
Max. Table Weight (lbs.)
660
Spindle Taper
R-8
Ram Travel (In.)
13-3/8
Hz
60
Head Angle (Deg.)
90
Includes
2-Axis Newall DP700, X and Y-Axis Powerfeed , One-Shot Lubrication System, Way Covers, Draw bar, Tool Box With Tools
Number of T-Slots
3
Quill Travel (In.)
5
Spindle to Table (In.)
17-1/2
Head Angle Front/Back (Deg.)
45

Description

Variable Speed Milling Machine, Phase 3, Voltage 230/460

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.