Zoro Homepage

Variable Speed Milling Machine, 3 HP, EVS

  • Mfr # 691600

  • Zoro # G6423761


product price: $23,808.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.

Key Features

Type
EVS
Table Size (In.)
10 x 50
Voltage
230V
Motor HP
3
Phase
Three
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
691600
Zoro #
G6423761
UPC #
731325425468
Country of Origin
Taiwan, Province of China

Dimensions

Table Size (In.)
10 x 50
Overall Width
63 in
Overall Depth
66 in
Quill Dia. (In.)
3-3/8
Overall Height
87 in
T-Slot Size (In.)
5/8
Quill Dia.
3 3/8 in
Spindle Travel Length
5 in
Table Length
10 in
Table Width
50 in
Ram Travel Length
15-7/8 in
Spindle Taper Size
R-8
Overall Length
63 in
Column Width
20 in
Table Work Surface - Width
50 in
T-Slot Depth
3/4 in
Quill Diameter
3 3/8 in
T-Slot Width
5/8 in
Table Work Surface - Depth
10 in

Details

Type
EVS
Voltage
230V
Item
Vertical Milling Machine
Motor HP
3
Phase
Three
Longitudinal Travel
35.3 in
Longitudinal Travel (In.)
35.30
Cross Travel (In.)
14-3/4
Knee Travel (In.)
16-1/8
Spindle Taper
R8
Quill Travel (In.)
5
Spindle to Table (In.)
20-3/4
Head Angle Front/Back (Deg.)
45
Head Angle (Deg.)
90
Hz
60
Feed Rate for Power Down Feed (In.)
0.0015, 0.003, 0.006
Max. Table Weight (lbs.)
840
Spindle Speed (RPM)
60 to 4500
Includes
(3) Table Adjustment Handles, (4) Leveling Pads, 17 mm/19 mm Box Wrench, Chip Tray, Coarse Feed Handle, Cross Point Screw Driver #2, Draw Bar, Electric Box Key, Elevating Crank Handle, Flat Blade Screw Driver #2, Flat Way Cover, Handwheel, Hex Key Set (1.5 to 10 mm), Lifting Ring, Oil Can, Pleated Way Cover
Ram Travel (In.)
15-7/8
Number of T-Slots
3
Features
Jet Designed Certified Meehanite(R) Casting with Enhanced Ribbing Ensures Rigidity and Tolerance Retention, Swing Away Control Box Houses An E-Stop and Puts All Controls At The Operators Fingertips, The Innovative Design of The Machine Base Provides An Easier Solution to Level The Machine Without Raising It Up Off The Floor, Automatic Oiler Releases 3 to 6 CC/CY of Lubrication Every 30 min. for Added Safety, The Heavy-Duty Spindle Break Stops The Spindle and Interrupts The Power, Preventing Accidental Start-Ups, The Electrical Box Has Been Relocated to The Back of The Mill and Houses (2) 115V Outlets for Powered Accessories, CSA/CUS Certified, Class 7 Spindle Bearings Support The Spindle for Maximum Rigidity In Heavy Cutting Applications, Spindle Head Is Internally Cooled Extending Bearing, Belt and Motor Life, Table and Ways are Hardened and Precision Ground for Greater Accuracy, 2 Axis
Motor Type
Totally Enclosed Fan-Cooled
Backward Head Tilt Adjustment
45 Degrees
Number of Spindle Speeds
Variable
Min. Spindle to Table Distance
20-3/4 in
Max. Spindle to Table Distance
20 3/4 in
Max. Spindle To Column Distance
26-3/4 in
Forward Head Tilt
45 Degrees
Min. Spindle to Column Distance
150.00mm
Min. Spindle Speed
60 RPM
Right-Hand Head Tilt
90 Degrees
Left-Hand Head Tilt
90 Degrees
Max. Spindle Speed
4,500 RPM
Table Load Capacity
840 lb
Horsepower
3 hp
Collet Capacity -Minimum
1/8 in
Maximum Knee Travel
16 1/8 in
Manufacturer Warranty
2 yr
Spindle to Table Distance
20 3/4 in
Standards
CSA/CUS
Spindle Speed - Maximum
4,500 RPM
Spindle to Column Distance - Minimum
5 7/8 in
Maximum Spindle Travel
5 in
Drawbar Style
Manual
Spindle Speed - Minimum
60 RPM
Frequency
60 Hz
Collet Capacity -Maximum
7/8 in
Spindle To Column Distance - Maximum
26 3/4 in
Series
JTM-1050EVS2/230
Maximum Longitudinal Travel
35 5/16 in
Maximum Cross Travel
14 3/4 in
Included Powerfeeds
X-Axis Powerfeed, Y-Axis Powerfeed
Head Tilt - Forward
45 Degrees
Head Swivel - Left
90 Degrees
Sound Level
72 dB
Milling Head Drive
Belt Drive
Maximum Ram Travel
15 7/8 in
Head Tilt - Backward
45 Degrees
Head Swivel - Right
90 Degrees
Motor Speed - Maximum
1,720 RPM

Description

Vertical Milling Machine, Table Length 10 in, Table Width 50 in, 3 hp, Table Load Capacity 840 lb, Phase Three, Voltage 230V, Longitudinal Travel 35.3 in, Min. Spindle Speed 60 RPM, Max. Spindle Speed 4,500 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.