Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vertical Milling Machine, 4-1/8" Quill

  • Mfr # 698109

  • Zoro # G7686211


product price: $33,487.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.

Key Features

Type
Variable Speed R8
Table Size (In.)
12 x 54
Voltage
230/460V
Motor HP
5
Phase
Three
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
698109
Zoro #
G7686211
UPC #
731325516630
Country of Origin
Taiwan, Province of China

Dimensions

Table Size (In.)
12 x 54
Overall Depth
59 in
Overall Height
96 1/2 in
T-Slot Size (In.)
3-5/8
Overall Width
82 in
Quill Dia. (In.)
4-1/8
Quill Dia.
4 1/8 in
Overall Length
79-7/8 in
Spindle Taper Size
R-8
Table Length
12 in
Ram Travel Length
25 in
Table Width
54 in
Spindle Travel Length
5 in
T-Slot Depth
3/4 in
Table Work Surface - Depth
12 in
Table Work Surface - Width
54 in
Column Width
14 1/4 in
Quill Diameter
4 1/8 in
T-Slot Width
5/8 in

Details

Type
Variable Speed R8
Voltage
230/460V
Item
Vertical Milling Machine
Motor HP
5
Phase
Three
Longitudinal Travel
33-7/8 in
Longitudinal Travel (In.)
33.88
Cross Travel (In.)
15-21/64
Knee Travel (In.)
19-1/4
Spindle Taper
R8
Spindle to Table (In.)
23
Spindle Speed (RPM)
80 to 3800
Includes
Variable Speed Vertical Milling Machine, 200S DRO, X Power Feed and Power Draw Bar, Spindle Safety Guard, Led Machine Lamp, Dual Locks On All Moveable Surfaces, Chip Pan, Draw Bar Tool Box with Tools
Hz
60
Head Angle Front/Back (Deg.)
45
Quill Travel (In.)
5
Ram Travel (In.)
25
Number of T-Slots
3
Feed Rate for Power Down Feed (In.)
0.0015, 0.003, 0.006
Head Angle (Deg.)
90
Features
Certified Meehanite(R) Castings, Precision Bored and Honed Milling Head, High Precision Class 7 Spindle Bearings, Quick Spindle Feed Nut, Three-Stage Power Down feed with Automatic Atop, Heavy-Duty Spindle Brake, Three Precision Ground T-Slots, CSA, CUS, Following Strict Guidelines and Electrical Requirements, These JET Mills are CSA, CUS Certified
Max. Table Weight (lbs.)
925
Ram Swivel (Deg.)
90
Motor Type
Totally Enclosed Fan-Cooled
Min. Spindle Speed
80 RPM
Min. Spindle to Table Distance
23 in
Right-Hand Head Tilt
90 Degrees
Ram Turret Swivel
90 Degrees
Max. Spindle To Column Distance
27-3/4 in
Table Load Capacity
925 lb
Backward Head Tilt Adjustment
45 Degrees
Min. Spindle to Column Distance
7-1/2 in
Max. Spindle Speed
3,800 RPM
Max. Spindle to Table Distance
23 in
Forward Head Tilt
45 Degrees
Horsepower
5 hp
Number of Spindle Speeds
Variable
Left-Hand Head Tilt
90 Degrees
Series
JTM-1254RVS
Includes Digital Readout
Digital Readout Included
Current
6.5 A, 13 A
Frequency
60 Hz
Spindle Speed - Maximum
3,800 RPM
Maximum Spindle Travel
5 in
Maximum Longitudinal Travel
33 7/8 in
Spindle Speed - Minimum
80 RPM
Digital Readout Included
Acu-Rite 203
Collet Capacity -Minimum
1/8 in
Standards
CSA/CUS
Maximum Cross Travel
15 5/16 in
Head Swivel - Left
90 Degrees
Maximum Knee Travel
19 1/4 in
Drawbar Style
Air-Powered
Maximum Ram Travel
25 in
Spindle to Column Distance - Minimum
7 1/2 in
Collet Capacity -Maximum
1 in
Manufacturer Warranty
2 yr
Included Powerfeeds
X-Axis Powerfeed
Spindle to Table Distance
23 in
Sound Level
72 dB
Head Tilt - Backward
45 Degrees
Head Tilt - Forward
45 Degrees
Spindle To Column Distance - Maximum
27 3/4 in
Head Swivel - Right
90 Degrees
Motor Speed - Maximum
1,720 RPM

Description

Vertical Milling Machine, Table Length 12 in, Table Width 54 in, 5 hp, Table Load Capacity 925 lb, Phase Three, Voltage 230/460V, Longitudinal Travel 33-7/8 in, Min. Spindle Speed 80 RPM, Max. Spindle Speed 3,800 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.