Shop J&H LED
See all product information
Create Account
150W Commercial LED UFO High Bay Light, Dimmable, 2700K/4000K/5000K, Black
- Mfr # JH-UHB150W-82F
- Zoro # G015874662
product price:Â
$
210.99
/ea
Free Shipping & Returns
Key Features
Lumens
20250
Fixture Voltage
120V to 277V
Standards
ETL Listed
Max. Fixture Wattage
150W
Dimmable
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JH-UHB150W-82F
- Zoro #
- G015874662
- UPC #
- 653180149146
- Country of Origin
- China
Dimensions
- Height
- 7.36 in
- Width
- 13.18 in
- Length
- 13.18 in
Details
- Lumens
- 20250
- Fixture Voltage
- 120V to 277V
- Color Temperature
- 5000 K
- Standards
- ETL Listed
- Max. Fixture Wattage
- 150W
- Dimmable
- No
- Bulb Technology
- Integrated LED
- Bulb Base Type
- Integrated LED
- Item
- UFO High Bay
- Indoor/Outdoor Usage
- Indoor/Outdoor
- Fixture Housing Material
- Aluminum
- Housing Color
- Black
- Watts
- 150W
- Light Appearance
- 5000K Daylight
- Wattage Selectable
- 150W/120W/80W
- Wattage Equivalency
- 450W
- CCT Selectable
- 2700K/3000K/3500K/4000K/5000K
- IP Rating
- IP65
- Body Material
- Aluminum
Description
LED high bay light designed for commercial lighting, warehouse lighting, and industrial high bay applications UFO LED high bay light delivers selectable lumen output from 10,800 to 20,250 lumens for flexible brightness control High output LED high bay light ideal for warehouses, workshops, manufacturing facilities, and commercial spaces Adjustable wattage high bay light allows selection between 80W, 120W, and 150W for customized energy use Selectable CCT LED high bay light offers 2700K warm white, 4000K neutral white, and 5000K daylight options
- LED high bay light designed for commercial lighting, warehouse lighting, and industrial high bay applications
- UFO LED high bay light delivers selectable lumen output from 10,800 to 20,250 lumens for flexible brightness control
- High output LED high bay light ideal for warehouses, workshops, manufacturing facilities, and commercial spaces
- Adjustable wattage high bay light allows selection between 80W, 120W, and 150W for customized energy use
- Selectable CCT LED high bay light offers 2700K warm white, 4000K neutral white, and 5000K daylight options
- Commercial high bay lighting fixture provides consistent illumination for high ceilings and large indoor areas
- LED high bay light supports 0-10V dimming for compatibility with motion sensors and lighting control systems
- Durable die-cast aluminum high bay fixture built for long-lasting performance in demanding environments
- IP65 rated and ETL listed LED high bay light suitable for damp locations and industrial conditions
- 120-277V LED high bay light supports a wide range of commercial and industrial electrical installations
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.