240W Commercial LED UFO High Bay Light, Dimmable, Selectable CCT 2700K/4000K/5000K, Black
- Mfr # JH-UHB240W-82F
- Zoro # G015874631
Key Features
Specifications
Product Information
- MFR #
- JH-UHB240W-82F
- Zoro #
- G015874631
- UPC #
- 653180149177
- Country of Origin
- China
Dimensions
- Length
- 16.14 in
- Height
- 7.54 in
- Width
- 16.14 in
Details
- Lumens
- 32400
- Fixture Voltage
- 120V to 277V
- Color Temperature
- 2700 K, 4000 K, 5000 K
- Standards
- ETL Listed
- Max. Fixture Wattage
- 240W
- Indoor/Outdoor Usage
- Indoor/Outdoor
- Bulb Technology
- Integrated LED
- Watts
- 240W
- Fixture Housing Material
- Aluminum
- Dimmable
- Yes
- Item
- UFO High Bay
- Housing Color
- Black
- Bulb Base Type
- Integrated LED
- Wattage Selectable
- 240W/200W/150W
- Lumens Selectable
- 32,400/27,000/20,250
- Wattage Equivalency
- 700W
- CCT Selectable
- 2700K/3000K/3500K/4000K/5000K
- Body Material
- Aluminum
- IP Rating
- IP65
Description
UFO LED high bay light designed for warehouse lighting, industrial lighting, and commercial high bay applications LED high bay light delivers up to 32,400 lumens for high ceiling warehouse and industrial environments High output LED high bay light ideal for warehouses, factories, distribution centers, and large indoor spaces Commercial high bay light provides powerful illumination for manufacturing facilities, workshops, and storage areas Adjustable wattage high bay light allows selection between 150W, 200W, and 240W for customized brightness and energy savings
- UFO LED high bay light designed for warehouse lighting, industrial lighting, and commercial high bay applications
- LED high bay light delivers up to 32,400 lumens for high ceiling warehouse and industrial environments
- High output LED high bay light ideal for warehouses, factories, distribution centers, and large indoor spaces
- Commercial high bay light provides powerful illumination for manufacturing facilities, workshops, and storage areas
- Adjustable wattage high bay light allows selection between 150W, 200W, and 240W for customized brightness and energy savings
- Selectable CCT LED high bay light offers 2700K warm white, 4000K neutral white, and 5000K daylight options
- 0-10V dimmable LED high bay light compatible with motion sensors, occupancy sensors, and lighting control systems
- Durable die-cast aluminum high bay fixture built for long-lasting performance in demanding industrial environments
- IP65 rated and ETL listed LED high bay light suitable for damp locations, dust protection, and harsh conditions
- 120-277V LED high bay light supports a wide range of commercial and industrial electrical installations
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.