12 in. Single Spoke Tenon Adapter for Area and Flood Lights, 2-3/8 in. Slip Fitter, Bronze
- Mfr # JH-1SSB-54C
- Zoro # G515874667
Key Features
Specifications
Details
- MFR #
- JH-1SSB-54C
- Zoro #
- G515874667
- UPC #
- 850010636627
- Country of Origin
- China
- Item
- Lighting Bracket
- Housing Material
- Steel
- Mounting
- Up to 3" Round Pole
- Color
- Bronze
- Weight Capacity
- 100 lbs
- Compatible
- 2-3/8" Slip Fitter
- Indoor/Outdoor Usage
- Outdoor
Dimensions
- Length
- 4 in
- Width
- 4 in
- Height
- 8.27 in
Description
Single tenon adapter designed for LED pole light mount, parking lot lighting, and outdoor area light installation applications Fits standard 2-3/8 in. slip fitter mount for secure pole light mounting, flood light installation, and area light fixtures Ideal pole light mount bracket for LED shoebox lights, parking lot lights, street lights, and commercial outdoor lighting fixtures 180 degree tenon mount configuration supports balanced lighting coverage for pole lights and outdoor area lighting systems 12 in. extension tenon provides improved light distribution for pole mounted lighting in parking lots and large outdoor areas
- Single tenon adapter designed for LED pole light mount, parking lot lighting, and outdoor area light installation applications
- Fits standard 2-3/8 in. slip fitter mount for secure pole light mounting, flood light installation, and area light fixtures
- Ideal pole light mount bracket for LED shoebox lights, parking lot lights, street lights, and commercial outdoor lighting fixtures
- 180 degree tenon mount configuration supports balanced lighting coverage for pole lights and outdoor area lighting systems
- 12 in. extension tenon provides improved light distribution for pole mounted lighting in parking lots and large outdoor areas
- Heavy duty steel tenon adapter built for commercial outdoor lighting, industrial lighting, and long term exterior use
- Dark bronze tenon mount finish matches pole lights, area lights, and parking lot lighting fixtures for a clean installation look
- Compatible with slip fitter mount fixtures including LED pole lights, flood lights, shoebox lights, and area lighting fixtures
- Provides stable support for 3 in. round or square pole mounted lighting fixtures in demanding outdoor and commercial lighting installations
- Designed for pole top mounting in parking lot lighting, roadway lighting, walkway lighting, and security lighting applications
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.