120-Degree Triple Spoke Tenon Adapter, 3-Head Pole Mount, Bronze

  • Mfr # JH-1TSB120-54C
  • Zoro # G415874651
product price: 
$
46.89
/ea

Key Features

Length
9 in
Width
8 in
Height
11 in
Housing Material
Steel
Color
Bronze
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
JH-1TSB120-54C
Zoro #
G415874651
UPC #
850010636634
Country of Origin
China

Dimensions

Length
9 in
Width
8 in
Height
11 in

Details

Item
Lighting Bracket
Housing Material
Steel
Color
Bronze
Mounting
Up to 3" Round Pole
Weight Capacity
110 lbs per head
Indoor/Outdoor Usage
Outdoor
Compatible
2-3/8" Slip Fitter

Description

The J&H LED 120-degree triple spoke tenon adapter is designed to provide a stable and efficient multi-fixture mounting solution for outdoor pole lighting applications. Featuring a three-arm spoke design arranged at 120 degrees, this bracket allows for balanced fixture spacing and wide-area lighting coverage. It supports the installation of up to three lighting fixtures on a single pole, making it ideal for applications requiring evenly distributed illumination. Compatible with standard 2-3/8 inch outer diameter slip fitter mounts, it works with a wide range of LED area lights, flood lights, and shoebox fixtures. Designed to fit pole tops up to 2.5 inches in diameter, this adapter is suitable for installation on wood, steel, or concrete poles. Constructed from durable steel with reinforced welds and a weather-resistant bronze powder-coated finish, it is built to perform in harsh outdoor environments. Ideal for parking lots, roadways, and perimeter lighting, it provides a reliable solution for multi-fixture pole lighting setups.


  • 120-degree triple spoke adapter converts a single mounting point into a three fixture setup
  • Three-arm spoke design provides balanced fixture spacing for wide-area lighting coverage
  • Compatible with standard 2-3/8 in slip fitter mounts for LED area lights and flood lights
  • Designed for parking lot lighting, roadway lighting, and outdoor area applications
  • Supports installation of up to three lighting fixtures on a single pole
  • Fits pole tops up to 2.5 inches in diameter for secure mounting
  • Constructed from durable steel with reinforced welds for long-term performance
  • Bronze powder-coated finish provides resistance to corrosion and outdoor conditions
  • Ideal for replacing existing pole top mounts or new installations
  • Includes mounting hardware for secure and straightforward installation

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.