120-Degree Triple Bullhorn Tenon Adapter, 3-Head Pole Mount, Bronze
- Mfr # JH-1TBH120-54C
- Zoro # G715874627
Key Features
Specifications
Product Information
- MFR #
- JH-1TBH120-54C
- Zoro #
- G715874627
- UPC #
- 850010636641
- Country of Origin
- China
Dimensions
- Length
- 25.78 in
- Width
- 23 in
- Height
- 13 in
Details
- Item
- Lighting Bracket
- Housing Material
- Steel
- Mounting
- Up to 2.5" Round Pole
- Color
- Bronze
- Weight Capacity
- 110 lbs per head
- Compatible
- 2-3/8" Slip Fitter
- Indoor/Outdoor Usage
- Outdoor
Description
The J&H LED 120-degree triple bullhorn tenon adapter is designed to provide a flexible multi-fixture mounting solution for outdoor pole lighting applications. This bracket features three arms arranged in a 120-degree configuration, allowing for balanced fixture spacing and optimized lighting coverage. It supports the installation of up to three lighting fixtures on a single pole, making it ideal for applications requiring wide-area illumination. Compatible with standard 2-3/8 inch outer diameter slip fitter mounts, it works with a wide range of LED area lights, flood lights, and shoebox fixtures. The adapter is designed for installation on wood, steel, or concrete poles and can be used to replace or upgrade existing post top mounting setups. Built for durability, it is engineered to perform in demanding outdoor environments. Ideal for parking lots, roadways, and perimeter lighting, this bracket provides a reliable solution for expanding lighting coverage with multiple fixtures.
- 120-degree triple bullhorn adapter converts a single mounting point into a three fixture setup
- Three-arm configuration provides balanced spacing for improved lighting coverage
- Compatible with standard 2-3/8 in slip fitter mounts for LED area lights and flood lights
- Designed for parking lot lighting, roadway lighting, and outdoor area applications
- Supports installation of up to three lighting fixtures on a single pole
- Fits wood, steel, and concrete poles for versatile installation options
- Allows horizontal adjustment for positioning fixtures at optimal lighting angles
- Suitable for replacing or upgrading existing post top mounting configurations
- Durable construction built to withstand harsh outdoor conditions
- Includes mounting hardware for secure and straightforward installation
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.