180-Degree Quad Low Profile Bullhorn Tenon Adapter, 4-Head Pole Mount, Bronze
- Mfr # JH-1LPB4-54C
- Zoro # G715874658
Key Features
Specifications
Product Information
- MFR #
- JH-1LPB4-54C
- Zoro #
- G715874658
- UPC #
- 850010636467
- Country of Origin
- China
Dimensions
- Length
- 59 in
- Width
- 12 in
- Height
- 4 in
Details
- Item
- Lighting Bracket
- Housing Material
- Steel
- Color
- Bronze
- Mounting
- Up to 2.5" Round Pole
- Compatible
- 2-3/8" Slip Fitter
- Indoor/Outdoor Usage
- Outdoor
- Weight Capacity
- 110 lbs per head
Description
The J&H LED 180-degree quad low profile bullhorn tenon adapter is designed to provide a high-capacity multi-fixture mounting solution for outdoor pole lighting applications. This bracket features four aligned tenons, allowing the installation of up to four lighting fixtures on a single pole while maintaining a clean and compact profile. Compatible with standard 2-3/8 inch outer diameter slip fitter mounts, it works with a wide range of LED area lights, flood lights, and shoebox fixtures. Built for durability, the adapter is engineered to perform in demanding outdoor environments and is suitable for use on wood, steel, or concrete poles. The low profile design helps reduce visual bulk while maximizing pole usage. Ideal for parking lots, roadways, and large area lighting applications, this bracket provides a reliable and efficient solution for expanding lighting coverage with multiple fixtures.
- 180-degree quad bullhorn adapter converts a single mounting point into a four fixture setup
- Low profile design supports multiple fixtures while maintaining a compact pole appearance
- Compatible with standard 2-3/8 in slip fitter mounts for LED area lights and flood lights
- Designed for parking lot lighting, roadway lighting, and large area outdoor applications
- Supports installation of up to four lighting fixtures on a single pole
- Fits wood, steel, and concrete poles for versatile installation options
- Provides a stable and secure mounting solution for multi-fixture lighting setups
- Durable construction built to withstand harsh outdoor conditions
- Includes mounting hardware for secure and straightforward installation
- Backed by a 90-day manufacturer warranty
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.