12W LED Wall Pack Full Cutoff - Adjustable Watts and CCT 27/40/50K
- Mfr # JH-NWP12W-27R
- Zoro # G415874675
Key Features
Specifications
Product Information
- MFR #
- JH-NWP12W-27R
- Zoro #
- G415874675
- UPC #
- 850010636771
- Country of Origin
- China
Dimensions
- Width
- 8 in
- Height
- 6 in
- Length
- 10 in
Details
- Item
- Wall Pack
- Voltage
- 120V to 277V
- Light Technology
- Integrated LED
- Watts
- 12W
- Lumens
- 1440
- Standards
- ETL Listed
- Dimmable
- 0V to 10V dimming
- Color Temperature
- 2700 K, 4000 K, 5000 K
- Fixture Housing Color
- Bronze
- CCT Selectable
- 3000K/4000K/5000K
- Wattage Selectable
- 12W/8W/4W
- Lumens Selectable
- 1,440/ 960/ 480
- Bulb Base Type
- Integrated LED
- Wattage Equivalency
- 60W
- Indoor/Outdoor Usage
- Outdoor
- IP Rating
- IP65
- Body Material
- Aluminum
- Max. Fixture Wattage
- 12W
Description
12W LED Full Cutoff Wall Pack designed for commercial, industrial, and residential outdoor applications including building exteriors, entryways, walkways, patios, garages, and parking areas Full Cutoff LED Wall Pack provides uniform illumination with zero uplight to reduce sky glow and improve nighttime visibility Adjustable Tilt LED Full Cutoff Wall Pack allows 0° to 90° angle positioning for precise light control and optimal coverage Lumen Boost Levels from 480 to 1440 lumens available in 4W, 8W, and 12W models for flexible brightness and energy efficiency Switchable Color Temperature Full Cutoff Wall Pack offers 2700K Warm White, 4000K Bright White, and 5000K Daylight to match any outdoor security lighting design
- 12W LED Full Cutoff Wall Pack designed for commercial, industrial, and residential outdoor applications including building exteriors, entryways, walkways, patios, garages, and parking areas
- Full Cutoff LED Wall Pack provides uniform illumination with zero uplight to reduce sky glow and improve nighttime visibility
- Adjustable Tilt LED Full Cutoff Wall Pack allows 0° to 90° angle positioning for precise light control and optimal coverage
- Lumen Boost Levels from 480 to 1440 lumens available in 4W, 8W, and 12W models for flexible brightness and energy efficiency
- Switchable Color Temperature Full Cutoff Wall Pack offers 2700K Warm White, 4000K Bright White, and 5000K Daylight to match any outdoor security lighting design
- High Efficiency LED Full Cutoff Wall Fixture uses up to 85% less energy than traditional 80W Metal Halide outdoor lights
- ETL Listed Full Cutoff Wall Pack for Wet Locations with IP65 rating ensures safe and reliable performance in rain, snow, and other harsh outdoor conditions
- 2kV Surge Protection safeguards the Full Cutoff Wall Pack from electrical spikes for long-lasting operation
- Durable, Contractor-Friendly Full Cutoff Wall Pack constructed with all-weather die-cast aluminum for easy installation and long-term outdoor use
- Full Cutoff Wall Light mounts directly to standard junction boxes and operates on 120–277V for versatile installation
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.