80W Commercial LED Wall Pack, Adjustable Watts and Selectable CCT 2700K/4000K/5000K
- Mfr # JH-RWP80W-82F
- Zoro # G215874622
Key Features
Specifications
Product Information
- MFR #
- JH-RWP80W-82F
- Zoro #
- G215874622
- UPC #
- 653180149382
- Country of Origin
- China
Dimensions
- Width
- 10 in
- Height
- 8 in
- Length
- 14 in
Details
- Item
- Wall Pack
- Voltage
- 120V to 277V
- Light Technology
- Integrated LED
- Watts
- 80W
- Lumens
- 10400
- Fixture Housing Color
- Bronze
- Dimmable
- Yes
- Color Temperature
- 2700 K, 4000 K, 5000 K
- Standards
- ETL Listed
- Indoor/Outdoor Usage
- Outdoor
- CCT Selectable
- 3000K/4000K/5000K
- Bulb Base Type
- Integrated LED
- Lumens Selectable
- 10,400/ 8,320/ 6,240
- Wattage Selectable
- 80W/64W/48W
- Wattage Equivalency
- 350W
- IP Rating
- IP65
- Max. Fixture Wattage
- 80W
- Body Material
- Aluminum
Description
LED wall pack with selectable wattage 48W, 64W, and 80W for flexible outdoor wall pack lighting applications High output LED wall pack delivers 6,240 to 10,400 lumens for building exterior lighting, parking lot lighting, and wall pack applications Selectable CCT LED wall pack offers 2700K, 4000K, and 5000K for outdoor wall lighting and security lighting applications 0-10V dimmable LED wall pack allows adjustable brightness for commercial outdoor wall lighting and energy savings Commercial LED wall pack designed for building exteriors, walkways, garages, and parking area lighting applications
- LED wall pack with selectable wattage 48W, 64W, and 80W for flexible outdoor wall pack lighting applications
- High output LED wall pack delivers 6,240 to 10,400 lumens for building exterior lighting, parking lot lighting, and wall pack applications
- Selectable CCT LED wall pack offers 2700K, 4000K, and 5000K for outdoor wall lighting and security lighting applications
- 0-10V dimmable LED wall pack allows adjustable brightness for commercial outdoor wall lighting and energy savings
- Commercial LED wall pack designed for building exteriors, walkways, garages, and parking area lighting applications
- ETL listed LED wall pack for wet locations with IP65 rating for reliable outdoor wall pack performance
- LED wall pack with 4kV surge protection protects against electrical spikes for long-lasting outdoor lighting operation
- Durable die-cast aluminum LED wall pack with corrosion-resistant bronze finish for exterior wall lighting applications
- Universal 120-277V LED wall pack supports commercial and residential outdoor wall lighting installations
- LED wall pack ideal for mounting 12–15 ft high for building exterior lighting, perimeter lighting, and parking area lighting
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.