Shop WESTGATE
See all product information
Create Account
LED Medium Multi Power High Lumen Flood Light with 1/2" Knuckle
- Mfr # LFX-MD-15-50W-30K-KN
- Zoro # G424885235
product price:Â
$
87.79
/ea
Key Features
Beam Angle
90*120°
Standards
UL, DLC Premium
Housing Finish
BRONZE
Rated Life
50,000hr
Voltage
120V to 277V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LFX-MD-15-50W-30K-KN
- Zoro #
- G424885235
- UPC #
- 845060072525
- Country of Origin
- China
- Beam Angle
- 90*120°
- Standards
- UL, DLC Premium
- Housing Finish
- BRONZE
- Rated Life
- 50,000hr
- Voltage
- 120V to 277V
- Item
- Flood/Area Ligh
- Power Factor
- >0. 9
- Lens Type
- Optic Lens Type: III
- Color Temperature
- 3000 K
- Max. Fixture Wattage
- 15W/20W/30W/50W
- Dimmable
- 0~10V Dimmable
- Ambient Temp. Range
- -40 Degrees to 104 Degrees F
- Weight
- 3.13 lb
- Fixture Housing Material
- Aluminum
- CRI
- >70
- Lighting Technology
- LED
- BUG Rating
- B3-U0-G1
- IP Rating
- IP65
- Lumens
- 130LM/W
Dimensions
- Width
- 8.75 in
- Length
- 10.0 in
- Height
- 2.0 in
Description
The Westgate LFX-MD-15-50W-30K-KN is a flood/area ligh. It delivers 130LM/W of 3000K light at 15W/20W/30W/50W. Operates on 120-277V input power. Constructed of aluminum in a bronze finish. Dimming: 0-10V Dimmable. Key specifications: CRI >70, power factor >0. 9, THD <20%, beam angle 90*120 Deg, operating temperature -40 DegF-+104 DegF, 50,000hr rated life, IP65 ingress protection, BUG rating B3-U0-G1. Light source: LED. Lens: Optic Lens Type: III. Certifications: UL, DLC Premium.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.