180-Degree Triple Bullhorn Tenon Adapter for Round Poles, 2-3/8 in. Slip Fitter for Area and
- Mfr # JH-1TBH180-54C
- Zoro # G015874624
Key Features
Specifications
Product Information
- MFR #
- JH-1TBH180-54C
- Zoro #
- G015874624
- UPC #
- 850010636580
- Country of Origin
- China
Dimensions
- Length
- 43 in
- Width
- 15 in
- Height
- 3 in
Details
- Item
- Lighting Bracket
- Housing Material
- Steel
- Mounting
- Up to 2.5" Round Pole
- Color
- Bronze
- Compatible
- 2-3/8" Slip Fitter
- Weight Capacity
- 100 lbs per head
- Indoor/Outdoor Usage
- Outdoor
Description
180-degree triple bullhorn tenon adapter designed for mounting three LED area lights, flood lights, and parking lot lights on round poles Fits 3 in. OD round poles and 2.7 in. ID poles for secure pole top mounting on wood, steel, and concrete poles Standard 2-3/8 in. tenon supports slip fitter LED fixtures including shoebox lights, area lights, and flood lights Triple head bullhorn design allows mounting of three fixtures for wide area lighting coverage and improved light distribution Heavy-duty aluminum construction with reinforced welds ensures long-lasting durability in commercial outdoor environments
- 180-degree triple bullhorn tenon adapter designed for mounting three LED area lights, flood lights, and parking lot lights on round poles
- Fits 3 in. OD round poles and 2.7 in. ID poles for secure pole top mounting on wood, steel, and concrete poles
- Standard 2-3/8 in. tenon supports slip fitter LED fixtures including shoebox lights, area lights, and flood lights
- Triple head bullhorn design allows mounting of three fixtures for wide area lighting coverage and improved light distribution
- Heavy-duty aluminum construction with reinforced welds ensures long-lasting durability in commercial outdoor environments
- Supports up to 200 lbs total load, ideal for multi-fixture mounting in parking lot lighting and large area lighting projects
- Bronze powder-coated finish resists corrosion, fading, chipping, and harsh outdoor weather conditions
- Ideal for parking lot lighting, roadway lighting, perimeter security lighting, and commercial outdoor lighting applications
- Pole top mount design allows easy installation for new lighting setups or replacement of existing bullhorn mounts
- Provides a stable and secure mounting solution for LED area lights, flood lights, and outdoor security lighting fixtures
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.