90-Degree Quad Low Profile Bullhorn Tenon Adapter, 4-Head Pole Mount, Bronze
- Mfr # JH-1QHTA90-54C
- Zoro # G315874621
Key Features
Specifications
Product Information
- MFR #
- JH-1QHTA90-54C
- Zoro #
- G315874621
- UPC #
- 850010636399
- Country of Origin
- China
Dimensions
- Length
- 25 in
- Width
- 24 in
- Height
- 11 in
Details
- Item
- Lighting Bracket
- Housing Material
- Steel
- Mounting
- Up to 2.5" Round Pole
- Color
- Bronze
- Compatible
- 2-3/8" Slip Fitter
- Indoor/Outdoor Usage
- Outdoor
- Weight Capacity
- 100 lbs per head
Description
The J&H LED 90-degree quad low profile bullhorn tenon adapter is designed to provide a compact and efficient multi-fixture mounting solution for outdoor pole lighting applications. This bracket converts a single mounting point into four tenons arranged in a 90-degree configuration, allowing precise fixture positioning and expanded lighting coverage. The low profile design helps maintain a clean appearance while maximizing pole usage. Compatible with standard 2-3/8 inch outer diameter slip fitter mounts, it works with a wide range of LED area lights, flood lights, and shoebox fixtures. Constructed from durable steel with reinforced welds, this adapter is built to withstand demanding outdoor environments. It is suitable for use on wood, steel, or concrete poles and is ideal for parking lots, roadways, and large area lighting applications requiring directional light distribution.
- 90-degree quad bullhorn adapter converts a single mounting point into a four fixture setup
- Low profile design supports multiple fixtures while maintaining a compact pole appearance
- Four-tenon configuration allows precise positioning for directional lighting applications
- Compatible with standard 2-3/8 in slip fitter mounts for LED area lights and flood lights
- Designed for parking lot lighting, roadway lighting, and large outdoor area applications
- Supports installation of up to four lighting fixtures on a single pole
- Fits wood, steel, and concrete poles for versatile installation options
- Constructed from durable steel with reinforced welds for long-term performance
- Includes mounting hardware for secure and straightforward installation
- Backed by a 90-day manufacturer warranty
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.