20W LED Wall Pack Full Cutoff - Adjustable Watts and CCT 27/40/50K
- Mfr # JH-NWP20W-27R
- Zoro # G715874641
Key Features
Specifications
Product Information
- MFR #
- JH-NWP20W-27R
- Zoro #
- G715874641
- UPC #
- 850010636795
- Country of Origin
- China
Dimensions
- Width
- 8 in
- Height
- 6 in
- Length
- 10 in
Details
- Item
- Wall Pack
- Voltage
- 120V to 277V
- Light Technology
- Integrated LED
- Watts
- 20W
- Lumens
- 2400
- Standards
- ETL Listed
- Color Temperature
- 2700 K, 4000 K, 5000 K
- Dimmable
- 0V to 10V dimming
- Fixture Housing Color
- Bronze
- CCT Selectable
- 3000K/4000K/5000K
- Lumens Selectable
- 2,400/ 1,800/ 1,200
- Wattage Selectable
- 20W/15W/10W
- Bulb Base Type
- Integrated LED
- Wattage Equivalency
- 75W
- Indoor/Outdoor Usage
- Outdoor
- IP Rating
- IP65
- Max. Fixture Wattage
- 20W
- Body Material
- Aluminum
Description
10W, 15W, and 20W LED Full Cutoff Wall Pack designed for commercial, industrial, and residential outdoor applications including building exteriors, entryways, walkways, patios, garages, and parking areas Full Cutoff LED Wall Pack provides uniform illumination with zero uplight to reduce sky glow and glare for Dark Sky compliance Adjustable Tilt LED Full Cutoff Wall Light allows 0° to 90° positioning for precise light control and targeted coverage LED Wall Pack has Lumen Boost Levels from 1200 to 2400 lumens across 10W, 15W, and 20W models for bright, energy-efficient outdoor security lighting Switchable Color Temperature Full Cutoff Wall Pack offers 2700K Warm White, 4000K Bright White, and 5000K Daylight to match any outdoor security lighting design
- 10W, 15W, and 20W LED Full Cutoff Wall Pack designed for commercial, industrial, and residential outdoor applications including building exteriors, entryways, walkways, patios, garages, and parking areas
- Full Cutoff LED Wall Pack provides uniform illumination with zero uplight to reduce sky glow and glare for Dark Sky compliance
- Adjustable Tilt LED Full Cutoff Wall Light allows 0° to 90° positioning for precise light control and targeted coverage
- LED Wall Pack has Lumen Boost Levels from 1200 to 2400 lumens across 10W, 15W, and 20W models for bright, energy-efficient outdoor security lighting
- Switchable Color Temperature Full Cutoff Wall Pack offers 2700K Warm White, 4000K Bright White, and 5000K Daylight to match any outdoor security lighting design
- High Efficiency LED Full Cutoff Wall Fixture uses up to 85% less energy than traditional 150W Metal Halide outdoor lights
- ETL Listed Full Cutoff Wall Pack for Wet Locations with IP65 rating ensures safe and reliable operation in rain, snow, and harsh outdoor conditions
- 2kV Surge Protection safeguards the Full Cutoff Wall Pack from electrical spikes for long-lasting performance
- Durable, Contractor-Friendly Full Cutoff Wall Pack constructed with all-weather die-cast aluminum for easy installation and long-term outdoor use
- Full Cutoff Wall Light mounts directly to standard junction boxes and operates on 120–277V for versatile installation in commercial and residential applications
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.