26W Outdoor Commercial LED Wall Pack Light, 2860 Lumens, Selectable CCT 2700K/4000K/5000K, B
- Mfr # JH-RWPGW-52D
- Zoro # G415874668
Key Features
Specifications
Details
- MFR #
- JH-RWPGW-52D
- Zoro #
- G415874668
- UPC #
- 653180149009
- Country of Origin
- China
- Item
- Wall Pack
- Voltage
- 100V to 277V
- Light Technology
- Integrated LED
- Watts
- 26W
- Lumens
- 2860
- Standards
- ETL Listed
- Fixture Housing Color
- Bronze
- Dimmable
- Yes
- Housing Material
- Aluminum
- Color Temperature
- 2700 K, 4000 K, 5000 K
- Bulb Base Type
- Integrated LED
- CCT Selectable
- 3000K/4000K/5000K
- Wattage Equivalency
- 200W
- Indoor/Outdoor Usage
- Outdoor
- Body Material
- Aluminum
- Max. Fixture Wattage
- 26W
Dimensions
- Width
- 6 in
- Height
- 4 in
- Length
- 9 in
Description
LED wall pack light for outdoor wall lighting, security lighting, building exterior lighting, and commercial lighting applications Outdoor LED wall light with die cast aluminum housing and textured bronze finish for durable exterior wall lighting 26W LED wall pack delivers 2860 lumens for high output security light and perimeter lighting applications Selectable CCT LED wraparound light offers 2700K warm white, 4000K neutral white, and 5000K daylight options LED security light with 120-277V wide voltage for commercial wall pack lighting and retrofit installations
- LED wall pack light for outdoor wall lighting, security lighting, building exterior lighting, and commercial lighting applications
- Outdoor LED wall light with die cast aluminum housing and textured bronze finish for durable exterior wall lighting
- 26W LED wall pack delivers 2860 lumens for high output security light and perimeter lighting applications
- Selectable CCT LED wraparound light offers 2700K warm white, 4000K neutral white, and 5000K daylight options
- LED security light with 120-277V wide voltage for commercial wall pack lighting and retrofit installations
- Dimmable LED wall pack light with 0-10V dimming down to 10% for adjustable outdoor lighting, security lighting, and building lighting control
- IP65 rated outdoor LED wall light for wet location wall pack lighting and all weather exterior lighting performance
- Corrosion resistant and weather resistant LED wall light for long term outdoor wall lighting and building exterior use
- 50,000 hour LED wall pack lifespan reduces maintenance for commercial lighting and outdoor security lighting systems
- Mounting hardware included for easy installation of wall pack light on building exteriors and outdoor walls
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.