
44 in. 2000-Watt Equivalent Gray LED Full Spectrum Indoor Plant Grow Light 3700K Warm White
Mfr # JH-GL800W-D-82F
Zoro # G315887836
product price:Â $1,169.99
/ea
Free Shipping & Returns
Key Features
Length
44 in
Width
42 in
Height
5 in
Lumens
80000
Standards
ETL Listed
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
JH-GL800W-D-82F
Zoro #
G315887836
UPC #
653180149269
Country of Origin
China
Dimensions
Length
44 in
Width
42 in
Height
5 in
Details
Item
Grow Light
Lumens
80000
Standards
ETL Listed
Watts
800W
Wattage Equivalency
2000W
Color
White
Indoor/Outdoor Usage
Indoor
Power Consumption
800W
CCT Selectable
2700K-6500K
Color Temperature
2700K-6500K
Bulb Base Type
Integrated LED
Dimmable
0V to 10V dimming
Voltage
120-277V
Light Technology
Integrated LED
Body Material
Aluminum
Description
- Enhances photosynthesis and promotes healthy and vigorous plant growth
- Power consumption: 800-Watt with high energy efficiency, reducing electricity costs
- Provides optimal light wavelengths for efficient photosynthesis and maximum plant growth
- Cover an area of approximately 5 ft. x 5 ft. to 6 ft. x 6 ft. during the flowering or fruiting stage of plant growth
- Accelerates growth rates and increases yields for faster and more productive harvests
- Dimming functionality for precise control over lighting conditions
- Adjustable hanging hardware for flexible positioning and angle customization
- Photo synthetically active radiation (PAR/PPF value): 2160-?mol/s
- Usage: plant grow light, hydroponic grow light, horticulture light
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.