Zoro Homepage

6 in. Side Tenon for Square Outdoor Pole Lights

  • Mfr # JH-1ALSF-54C

  • Zoro # G515874681


product price: $25.69
/ea

Key Features

Length
6 in
Height
5 in
Width
3 in
Mounting
Square Poles
Housing Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JH-1ALSF-54C
Zoro #
G515874681
UPC #
850010636559
Country of Origin
China

Dimensions

Length
6 in
Height
5 in
Width
3 in

Details

Item
Lighting Bracket
Mounting
Square Poles
Housing Material
Steel
Color
Bronze
Compatible
2-3/8" Slip Fitter
Weight Capacity
110 lbs
Indoor/Outdoor Usage
Outdoor

Description

  • Designed to fit square poles, offering a flexible solution for various applications
  • Requires only two holes drilled on the side of the pole for hassle-free bracket attachment
  • Compatible with standard 2-3/8 inch slip fitters
  • Provides a stable and secure platform for mounting outdoor lighting or other fixtures
  • Crafted from sturdy materials to ensure long-lasting performance and resistance to weather and environmental factors
  • Suitable for a range of outdoor lighting applications
  • Mounting hardware is included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.