6W Step Light, 420 Lumens, 3CCT, Recessed LED Wall Light, Silver
- Mfr # JH-PLGWGL-52L
- Zoro # G415874682
product price:Â
$
57.65
/ea
Key Features
Housing Material
Stainless Steel
Length
9 in
Width
4 in
Height
4 in
Color Temperature
2700 K, 4000 K, 5000 K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JH-PLGWGL-52L
- Zoro #
- G415874682
- UPC #
- 653180149184
- Country of Origin
- China
Dimensions
- Length
- 9 in
- Width
- 4 in
- Height
- 4 in
Details
- Item
- Stair Light
- Housing Material
- Stainless Steel
- Color Temperature
- 2700 K, 4000 K, 5000 K
- Lumens
- 420
- Watts
- 6W
- Voltage
- 120V to 277V
- Bulb Base Type
- Integrated LED
- Color
- Gray
- Standards
- ETL Listed
- Dimmable
- 0V to 10V dimming
- Wattage Equivalency
- 40W
- CCT Selectable
- 3000K/4000K/5000K
- Lighting Technology
- Integrated LED
- Indoor/Outdoor Usage
- Indoor/Outdoor
- IP Rating
- IP65
- Max. Fixture Wattage
- 6W
Description
LED step light for stair lighting, wall lighting, and pathway lighting applications Selectable CCT 2700K, 4000K, 5000K for warm, neutral, and daylight lighting 420 lumen LED step light using only 6W for energy efficient lighting 120-277V line voltage LED step light for residential and commercial installations IP65 rated LED step light for wet, damp, and outdoor lighting environments
- LED step light for stair lighting, wall lighting, and pathway lighting applications
- Selectable CCT 2700K, 4000K, 5000K for warm, neutral, and daylight lighting
- 420 lumen LED step light using only 6W for energy efficient lighting
- 120-277V line voltage LED step light for residential and commercial installations
- IP65 rated LED step light for wet, damp, and outdoor lighting environments
- Corrosion resistant housing for long lasting indoor and outdoor performance
- Fits standard 1-gang junction box for quick and easy installation
- ETL listed LED step light for safe and reliable lighting use
- Low profile design provides clean, modern wall and step lighting appearance
- Ideal for stairs, decks, patios, hallways, and pathway lighting applications
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.