
Line Voltage Black 1200 Lumens Hardwired Integrated LED Square Bollard Light
Mfr # JH-DBL12W-27R
Zoro # G615874642
product price: $104.99
/ea
Free Shipping & Returns
Key Features
Color Temperature
5000K
Height
31.5 in
Voltage
120-277V
Lumens
1200
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
JH-DBL12W-27R
Zoro #
G615874642
UPC #
653180149238
Country of Origin
China
Dimensions
Height
31.5 in
Length
12 in
Width
3.5 in
Details
Color Temperature
5000K
Voltage
120-277V
Lumens
1200
Color
Black
Indoor/Outdoor Usage
Outdoor
Bollard Material
Aluminum
Watts
12W
Bollard Item
Bollard Light
Dimmable
No
Wattage Equivalency
60W
Bulb Technology
Integrated LED
Bulb Base Type
Integrated LED
Standards
ETL Listed
CCT Selectable
3000K/4000K/5000K
Input Voltage
100-277V
Description
- Color temperature 5000K daylight
- Multi-volt 120-Volt to 277-Volt LED surface mount bollard
- 31 in. sleek, modern design that fits various landscapes
- Corrosion-resistant aluminum housing
- ETL Listed
- 12 in. power cord and installation hardware included
- Ideal for pathways, driveways, gardens, patios and more
- Consumes over 80% less energy than traditional halogen lights
- Rated lifespan of 50,000 hours
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.