Shop WESTGATE
See all product information
Create Account
BOL-42-S-C-C-MCTP-BKBOLLARD 42in SQUARE FLAT TOP LOUVER CLEAR LENS ADJ. 12-22W 30/40/50K, BLACK
Mfr # BOL-42-S-C-C-MCTP-BK
Zoro # G902632160
product price:
$
357.99
/ea
Free Shipping & Returns
Key Features
Lumens
130LM/W
Watts
12~22W
Voltage
120-277VAC
Material
Aluminum
CRI
>70
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BOL-42-S-C-C-MCTP-BK
- Zoro #
- G902632160
- UPC #
- 845060064094
- Country of Origin
- Unknown
- Lumens
- 130LM/W
- Watts
- 12~22W
- Voltage
- 120-277VAC
- Color
- Black
- Material
- Aluminum
- CRI
- >70
Description
Die-cast aluminum with powder coat finish Voltage: 100~277V AC: 50/60Hz CRI: >80 Power Factor: 95% Operating Temp:-40°F to 113°F 70:000 hour rated life 7-year warranty Suitable for Wet Locations: IP65'