EWI3-W 3-Wide Step Floating Dock Lift Ladder

  • Mfr # EWI3-W

  • Zoro # G704076858


product price:  $374.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EWI3-W
Zoro #
G704076858
UPC #
721762877548
Country of Origin
China

Description

JIF Marine is proud to offer high quality products and great value. Stainless steel footman loops included with all ladders allow easy attachment and release from dock. Ladders can also be bolted directly to dock.

Features
  • Retractable ladder slides up above waterline
  • Heavy duty aluminum
  • Double ring locking mechanism for stability
  • 750 lb. capacity
  • Mounting hardware not included
Specifications
  • Dimension: 34.8" H x 20" W x 7.1" L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.