MAILER, PAD, JIFFY, SS, 12.5X19, 50PK
- Mfr # 64371
- Zoro # G523365416
product price:Â
$
67.99
/pk of 50, $1.36/ea
Key Features
Closure Type
Self-sealing Flap
Features
Padded, Recyclable, Heavy Duty, Strong, Printable, Rugged
Closure Side
Open Top
Material
Kraft
Color
Satin Gold, Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 64371
- Zoro #
- G523365416
- UPC #
- 40036643710
- Country of Origin
- United States
- Closure Type
- Self-sealing Flap
- Item
- Mailer
- Features
- Padded, Recyclable, Heavy Duty, Strong, Printable, Rugged
- Closure Side
- Open Top
- Material
- Kraft
- Color
- Satin Gold, Natural
- Industry Number
- #6
Dimensions
- Length
- 19 in
- Width
- 12 1/2 in
Description
Heavy-duty, natural Kraft with inner padding, Curbside recyclable & made with 100% recycled paper, Puncture/tear-resistant; self-sealing closure
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.