Shop JIFFY MAILER
See all product information
Create Account
MAILER, PAD, JIFY, SS, 14.25X20, 50PK
- Mfr # 64542
- Zoro # G623365293
product price:Â
$
65.95
/pk of 50, $1.32/ea
Key Features
Material
Kraft
Color
Natural, Satin Gold
Industry Number
#7
Length
20 in
Features
Printable, Recyclable, Heavy Duty, Padded, Rugged, Strong
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 64542
- Zoro #
- G623365293
- UPC #
- 40036645424
- Country of Origin
- United States
- Material
- Kraft
- Color
- Natural, Satin Gold
- Industry Number
- #7
- Item
- Mailer
- Features
- Printable, Recyclable, Heavy Duty, Padded, Rugged, Strong
- Closure Side
- Open Top
- Closure Type
- Self-sealing Flap
Dimensions
- Length
- 20 in
- Width
- 14 1/4 in
Description
Heavy-duty, natural Kraft with inner padding, Curbside recyclable & made with 100% recycled paper, Puncture/tear-resistant; self-sealing closure
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.