MAILER, RIGIBAG, 7.25X10.5, NT, 250PK
- Mfr # 66253
- Zoro # G123364536
product price:Â
$
129.99
/pk of 250, $0.52/ea
Free Shipping & Returns
Key Features
Seam
Side Seam
Width
7 1/4 in
Length
10-1/2 in
Features
Laminated, Heavy Duty, Recyclable, Bend Resistant
Color
Natural Kraft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 66253
- Zoro #
- G123364536
- UPC #
- 40036662537
- Country of Origin
- United States
- Item
- Mailer
- Seam
- Side Seam
- Features
- Laminated, Heavy Duty, Recyclable, Bend Resistant
- Color
- Natural Kraft
- Type
- Shipping
- Material
- Kraft, Fiberboard
- Industry Number
- #1
- Closure Type
- Self-sealing
Dimensions
- Width
- 7 1/4 in
- Length
- 10-1/2 in
Description
Extra-rigid, Kraft-laminated fiberboard, Resists bending & folding; protects edges & corners, Curbside recyclable & made with 100% recycled paper
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.