Shop JIFFY MAILER
See all product information
Create Account
MAILER, TUFGARD, XTRM, 14.3X20, 25PK
- Mfr # 10772
- Zoro # G123364994
product price:Â
$
91.55
/pk of 25, $3.66/ea
Key Features
Color
White
Closure Type
Self-adhesive Seal
Thickness
312.5 mil
Length
20 in
Features
Tear Resistance, Durable, Tamper Resistant, Puncture Resistant, Lightweight, Security, Moisture Resistant, Self Seal, Padded, Printable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10772
- Zoro #
- G123364994
- UPC #
- 40036107724
- Country of Origin
- United States
- Color
- White
- Closure Type
- Self-adhesive Seal
- Features
- Tear Resistance, Durable, Tamper Resistant, Puncture Resistant, Lightweight, Security, Moisture Resistant, Self Seal, Padded, Printable
- Industry Number
- #7
- Type
- Bubble
- Item
- Mailer
Dimensions
- Thickness
- 312.5 mil
- Length
- 20 in
- Width
- 14 1/4 in
Description
Resists moisture, punctures & tears, Tamper-evident; 5/16in Bubble Wrap brand cushioning, Peel-and-seal closure; seamless bottom
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.