High Visibility Breakaway Safety Vest, Type R Class 2, Orange, 4XL/5XL, SAFEGEAR
- Mfr # 59853
- Zoro # G422760053
product price:Â
$
15.65
/ea
Key Features
Size
4XL-5XL
Color
Orange
Material
100% Polyester
Closure Type
Hook and Loop
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 59853
- Zoro #
- G422760053
- UPC #
- 755547018949
- Country of Origin
- China
- Color
- Orange
- Material
- 100% Polyester
- Closure Type
- Hook and Loop
Dimensions
- Size
- 4XL-5XL
Description
This J. J. Keller SAFEGEAR high vis vest features breathable mesh polyester shell. The vest features 2"-wide Level 2 ANSI-compliant silver glass bead with vertical reflective tape stripes on the back of vest that go over shoulders and around torso in the front. Hi viz vest includes 1 external chest flapped phone pocket with pen pocket on right chest and 1 pocket on left chest and 2 large external lower pockets (right side is flapped and left side is a patch with no flap). The chest pockets fit most cell phones and the lower right pocket with flap fits up to an 8" tablet. 2 internal pockets - 1 on each side.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.