High Visibility Surveyor Safety Vest, Two Toned, Zipper, Type R Class 2, Lime, 4XL/5XL, SAFEGEAR
- Mfr # 59436
- Zoro # G622760242
product price:
$
21.19
/ea
Key Features
Size
4XL-5XL
Color
Lime
Material
100% Polyester
Closure Type
Zipper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 59436
- Zoro #
- G622760242
- UPC #
- 755547018079
- Country of Origin
- China
Dimensions
- Size
- 4XL-5XL
Details
- Color
- Lime
- Material
- 100% Polyester
- Closure Type
- Zipper
Description
Two-Tone Hi-Vis Surveyor Safety Vest from J. J. Keller SAFEGEAR provides high quality and strictly tested protection. Safety vest with pockets is a type R class 2 safety vest that is ANSI compliant with reflective tape to keep you safe, 2” wide silver tape over 4” contrasting orange tape. Multiple external and internal pockets. Made with durable, breathable polyester.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.