Shop JJ KELLER
See all product information
Create Account
Security Seals, PK250
Mfr # 77822
Zoro # G023781662
product price:Â
$
435.99
/pk of 250, $1.74/ea
Free Shipping & Returns
Key Features
Bolt Length
3 3/8 in
Standards
C-TPAT, ISO 17712
Lock Body Thickness
27/32 in
Marking Included
Barcode
Lock Body Width
15/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 77822
- Zoro #
- G023781662
- UPC #
- 755547041558
- Country of Origin
- China
Dimensions
- Bolt Length
- 3 3/8 in
- Lock Body Thickness
- 27/32 in
- Lock Body Width
- 15/16 in
- Bolt Diameter
- 5/16 in
- Lock Body Length
- 1 5/16 in
Details
- Item
- Security Seals
- Standards
- C-TPAT, ISO 17712
- Marking Included
- Barcode
- Marking Numbering
- Sequential
- Marking Message
- Sealed
- Bolt Clearance
- 1 15/16 in
- Bolt Material
- Steel
- Features
- ABS over-molded pin and barrel, anti-spin design, bolt-cutter removal, Hardened low-carbon steel, laser etched ABS plastic, matching serial numbers, sequential numbering, zinc coating
- Body Color
- White
- Breaking Strength
- 5,537 lb
- Marking Number of Digits
- 8
- CTPAT Compliance
- CTPAT Compliant
- ISO 17712 Strength Rating
- High Security
Description
White, Breaking Strength 5,537 lb, Package Quantity 250
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.