Shop All Vehicle Placards
Jj Keller
Vehicle Placard, 1/2" H, 14" W
Mfr # 3659
Zoro # G7178468
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Legend Corrosive, Dangerous, Flammable, Flammable Gas, Inhalation Hazard, Non-Flammable Gas, Oxidizer, Poison, Blank
- Features No Adhesive
- Height 1/2"
- Includes (8) Different Flipping Placards
Product Information
- Brand Jj Keller
- MFR # 3659
- Zoro # G7178468
- Country of Origin Canada
- Category Vehicle Placards
Dimensions
Height | 1/2" |
Width | 14" |
Label Height | 13 3/4 in |
Label Width | 13 3/4 in |
Details
Description
DOT Container Placard, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Label & Placard Kits, DOT/UN Product Form Placard, Message Various DOT Classes, Label Width 13 3/4 in, Label Height 13 3/4 in, Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRAEGER Detector Tube, Toluene, 5 to 300 ppm, PK10 (8101661)
- NMC Danger High Voltage Keep Away Sign (D443RB)
- MCR SAFETY Industry Grade Cow Driver, 2XL, PK12 (32113DPXXL)
- DIAMOND VISIONS Kids Sunglasses (SG-0739)
- JJ KELLER Vehicle Placard, 1/2" H, 14" W (9016)
- JJ KELLER DOT Flip Placard (58178)
- JJ KELLER Spring Clip Arm, SS, 1 in. H, 2-1/2 in. W (55360)
- JJ KELLER Placard Shield, 1/8" H, 10-1/2" W (1359)
- JJ KELLER Flammable Liquid Placard, Vinyl (4597)
- JJ KELLER Flammable Liquid Placard, Tagboard (3477)
- JJ KELLER Flip Placard, Aluminum, 14 in. H, 14 in. W (13071)
- Jj Keller Vehicle Placards