5/8 in ID x 100 ft L Garden Hose, Hybrid-Polymer Tube, Green
Mfr # CJDGH58100
Zoro # G015890785
product price:Â $58.89
/eaKey Features
Hose Inside Dia.
5/8 in
Hose Tube Material
Hybrid-Polymer
Hose Color
Green
Hose Fitting A Type
FGHT
Hose Fitting B Type
MGHT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CJDGH58100
Zoro #
G015890785
UPC #
078627044172
Country of Origin
Thailand
Dimensions
Hose Length
100 ft
Hose Inside Dia.
5/8 in
Hose Fitting A Size
3/4 in
Hose Fitting B Size
3/4 in
Details
Hose Tube Material
Hybrid-Polymer
Hose Color
Green
Hose Fitting A Type
FGHT
Hose Fitting B Type
MGHT
Item
Garden Hose
Kink Resistant
Yes
Burst Pressure
400 psi
Features
Kink Resistant
Hose Fitting B Material
Aluminum
Temp. Range
35 Degrees to 120 Degrees F
For Media Type
Water
Compatible Chemicals
Water
Standards
Drinking water-safe: Meets the lead-free standards under the Federal Safe Drinking Water Act
Hose Fitting A Material
Aluminum
Hose Configuration
Coupled Assembly
Hose Cover Material
Hybrid
Description
Item Garden Hose, Burst Pressure 400 psi, Compatible Chemicals Water, Features Kink Resistant, For Media Type Water, Garden Hose Type Water Hose, Hose Color Green, Hose Configuration Coupled Assembly, Hose Cover Material Hybrid, Hose Fitting A Material Aluminum, Hose Fitting A Size 3/4 in, Hose Fitting A Type FGHT, Hose Fitting B Material Aluminum, Hose Fitting B Size 3/4 in, Hose Fitting B Type MGHT, Hose Fittings 5/8 in, Hose Inside Dia. 5/8 in, Hose Length 100 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.