Shop All Composite Toe Boots and Shoes
John Deere
Size 8 Men's Wellington Boot Composite Work Boot, Brown
Mfr # JD5371 8W
Zoro # G1797131
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Footwear Style Wellington Boot
- Gender Men's
- Color Brown
- Width W
Product Information
- Brand John Deere
- MFR # JD5371 8W
- Zoro # G1797131
- UPC # 679145280952
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 8 |
Width | W |
Footwear Width | W |
Heel Height | 1 in or Greater |
Height | 11 in |
Size (PRINT) | 8 |
Overall Height | 11 in |
Details
Description
Wellington Boot, Style Family Wellington Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number JD5371
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAUTILUS SAFETY FOOTWEAR Athletic Shoe, W, 8, Black, PR (N1961)
- LYLE No U Turn Traffic Sign, 18 in H, 24 in W, Aluminum, Horizontal Rectangle, English, T1-5718-EG_24x18 (T1-5718-EG_24x18)
- ISA Overshoes, LG, Yellow, Resists Bioburden, PR (SYLF100L-GR)
- CHECKERS Warning Whip, LD, 7 Ft, Orange (FSRR7O-HB)
- CARHARTT Size 11 Men's 8 in Work Boot Composite Work Boot, Brown (CME8355)
- ARIAT Athletic Shoe, B, 10, Black, PR (10040324)
- REEBOK Size 10 Men's 8 in Work Boot Composite Work Boot, Desert Tan (RB8894)
- ARIAT Size 8-1/2 D Men's Western Boot Composite Work Boot, Bruin Brown (10017420)
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, M, 10, White, PR (1607-10R)
- CAROLINA SHOE Size 7-1/2 Women's Logger Boot Composite Work Boot, Brown (CA1435)
- DANNER Size 11-1/2 Men's 8 in Work Boot Alloy Work Boot, Black (17311-11.5D)
- John Deere Foot Protection