Shop All Push-to-Connect Tube Fittings
John Guest
2-Way Divider, 1/2 in Tube Size, Acetal, Gray, 10 PK
Mfr # PI2316S-PK10
Zoro # G2641834
original price:
$106.99
10% off
new price: $96.29
/pk 10, $9.63/ea
Free Shipping & Returns
$96.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Acetal Copolymer
- Specific Fitting Shape Wye
- Fitting Connection Type Tube
- Tube Size 1/2 in
- Max. Pressure 150 psi
Product Information
- Brand John Guest
- MFR # PI2316S-PK10
- Zoro # G2641834
- Country of Origin United Kingdom
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 1/2 in |
Fitting Side B Tube Outer Diameter | 1/2 in |
Fitting Side C Tube Outer Diameter | 1/2 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Details
Description
2-Way Divider, Application Potable Water, Color Gray, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Includes Pre-Applied Thread Sealant No, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Fitting Side C Tube Outer Diameter 1/2 in, Fitting Material Acetal, Maximum Operating Pressure 145 psi @ 68 Degrees F, Maximum Operating Temperature 149 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Adapter, Fitting, 3/4FTG x 3/4FIP, 603-2 (C75395)
- THRIFCO PLUMBING 1/2 Inch X 2-1/2 Inch SCH 80 PVC Nipple (6620004)
- DRESSER 1862Sat Bronze Threaded 116Psi 1In Npt Relief Valve (1543F-XMY1)
- ZORO SELECT No Hub Blind Plug, Cast Iron, 4 in, Socket (222486)
- JOHN GUEST Female Adapter, 3/8 in Tube Size, Acetal, Gray, 10 PK (PI451222S-10PK)
- JOHN GUEST Union Adapter, 5/32 in Tube Size, Acetal, Black, 10 PK (PM0404E-PK10)
- JOHN GUEST Male Connector, 3/4 in Tube Size, Plastic, White (PSEI012826)
- JOHN GUEST Male Adapter, 1/4 in Tube Size, Acetal, Gray, 10 PK (PI-010822-S)
- JOHN GUEST Male Connector, 3/8 in Tube Size, Polypropylene, Black, 10 PK (PP011224E)
- JOHN GUEST Plug, 1/4 in Tube Size, Acetal, Gray, 10 PK (PI0808S-PK10)
- LEGRIS Nylon Male Connector, Push-to-Connect x MNPT, For 3/8 in Tube OD, For 3/8 in Pipe Size, Black, 10 PK (3175 60 18)
- John Guest Push-to-Connect Tube Fittings