Push-Fit Fitting Plug, Polypropylene, White, 10 PK
Mfr # PPM0808W-PK10
Zoro # G0679445
product price:Â $13.79
/pk 10, $1.38/eaKey Features
Tube Fitting Material
Polypropylene
Specific Fitting Shape
Plug
Fitting Connection Type
Tube Stem
Stem OD
5/16 in
Max. Pressure
150 psi
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
PPM0808W-PK10
Zoro #
G0679445
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Fitting Tube Size Outer Diameter
5/16 in
Compatible Copper Tube Size
5/16 in
Description
Push-Fit Cap, Application Potable Water, Fitting Connection Type Tube Stem, Fitting Material Polypropylene, Fitting Tube Size Outer Diameter 5/16 in, Material Grade Not Applicable, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 149 Degrees F, Specific Fitting Shape Plug, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Color White, Standards FDA Approved, NSF/ANSI 51, NSF/ANSI 61, Compatible Copper Tube Size 5/16 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.