Shop All Push-to-Connect Tube Fittings
John Guest
Adapter, 5/32 in Tube Size, Acetal, Gray, 10 PK
Mfr # PM010422S-PK10
Zoro # G2779892
original price:
$33.34
33% off
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Acetal Copolymer
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Tube x MNPT
- Tube Size 5/32 in
- Pipe Size - Pipe Fitting 1/4 in
Product Information
- Brand John Guest
- MFR # PM010422S-PK10
- Zoro # G2779892
- Country of Origin United Kingdom
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 5/32 in |
Pipe Size - Pipe Fitting | 1/4 in |
Pipe Size (Fittings) | 1/4" |
Fitting Side A Tube Outer Diameter | 5/32 in |
Fitting Side B Pipe Size | 1/4 in |
Fitting Thread Size | 1/4-18 |
Details
Description
Adapter, Application Food Processing, Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPTF, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 5/32 in, Fitting Material Acetal, Fitting Thread Size 1/4-18, Color Gray, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 150 Degrees F, Specific Fitting Shape Straight Adapter, Standards NSF/ANSI 51, NSF/ANSI 61
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Handle Kit, 1233398-VS (1233398-VS)
- ZORO SELECT 1/4" MNPT Brass Ball Valve Inline (G-BVRM-25M)
- KOHLER Riverby 27" X 22" X 9-5/8" Top-Mount Si (8668-1A1-0)
- UNITHERM 4" x 18" L Fiberglass Insulated Pipe Jacket 3" Wall (FPW1806)
- JOHN GUEST Female Adapter, 1/4 in Tube Size, Polypropylene, Black, 10 PK (PP450821E)
- JOHN GUEST Reducing Union, 1/4 in, 3/8 in Tube Size, Polypropylene, Black, 10 PK (PP201208E)
- JOHN GUEST Reducer, 1/2 in x 3/8 in Tube Size, Polypropylene, White, 10 PK (PP061612W-PK10)
- JOHN GUEST Male Connector, 3/8 in Tube Size, Polypropylene, White, 10 PK (PP011223E)
- JOHN GUEST Union Elbow, 3/8'' Tube Size, White, 10 PK (PP0312W)
- JOHN GUEST Female Adapter, 1/4 in Tube Size, Acetal, Gray, 10 PK (PI450822S-10PK)
- SHARKBITE Transition Coupling, 3/4 in Tube Size, Brass, Brass (UIP4016)
- John Guest Tube Fittings