Barbed Fitting Adapter, 1/2 in Tube Size, Acetal, Gray, 10 PK

  • Mfr # PI251216S-PK10

  • Zoro # G3331711


product price:  $39.29
/pk 10, $3.93/ea

Key Features

Tube Fitting Material
Acetal Copolymer
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
Stem x Barb
Tube Size
1/2 in
Stem OD
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PI251216S-PK10
Zoro #
G3331711
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1/2 in
Barb Size
Standard
Fitting Side B Tube Inner Diameter
3/8 in
Fitting Side A Tube Inner Diameter
1/2 in
Fitting Side 1 Tube Inner Diameter
3/8 in
Fitting Side 2 Tube Inner Diameter
1/2 in

Details

Item
Barbed Fitting Adapter
Tube Fitting Material
Acetal Copolymer
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
Stem x Barb
Stem OD
3/8 in
Max. Pressure
150 psi
Temp. Range
-14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for Water
Standards
NSF/ANSI 51, NSF/ANSI 61
Color
Gray
Specific Pipe Fitting Shape
Adapter
Pipe Fitting Connection Type
Stem x Barb
Basic Pipe Fitting Material
Plastic
Basic Pipe Fitting Shape
Adapter
Application
Air, Inert Gases, Potable Water
Maximum Operating Temperature
65 Degrees C
Maximum Operating Pressure
145 psi
Fitting Shape
Straight
Minimum Operating Temperature
20 Degrees C
Fitting Side B Connection Type
Barbed
Barb Style
Standard
Fitting Material
Acetal
Fitting Side A Connection Type
Tube Stem
Fitting Side 2 Connection Type
GHT
Operating Pressure - Maximum
145 psi
For Media Type
Air, Gases, Potable Water
Operating Temperature - Maximum
176 Degrees F
Operating Temperature - Minimum
68 Degrees F
Connector Type
Adapter
Fitting Side 1 Connection Type
Tube Stem

Description

Barbed Fitting Adapter, Fitting Side A Connection Type Tube Stem, Fitting Side B Connection Type Barbed, Fitting Side A Tube Inner Diameter 1/2 in, Fitting Side B Tube Inner Diameter 3/8 in, Barb Style Standard, Fitting Material Acetal, Specific Fitting Shape Straight Adapter, Application Air, Inert Gases, Potable Water, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 65 Degrees C, Standards NSF/ANSI 51, NSF/ANSI 61, Color Gray, Minimum Operating Temperature 20 Degrees C

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.