Shop All Push-to-Connect Tube Fittings
John Guest
End Cap, 1/4 in Tube Size, Polypropylene, White, 10 PK
Mfr # PP4608W
Zoro # G9908075
original price:
$37.15
10% off
new price: $33.39
/pk 10, $3.34/ea
$33.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polypropylene
- Specific Fitting Shape Tube Cap
- Fitting Connection Type Tube
- Tube Size 1/4 in
- Max. Pressure 150 psi
Product Information
- Brand John Guest
- MFR # PP4608W
- Zoro # G9908075
- Country of Origin United Kingdom
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 1/4 in |
Fitting Tube Size Outer Diameter | 1/4 in |
Details
Description
End Cap, Application Potable Water, Fitting Connection Type Tube, Fitting Material Polypropylene, Fitting Tube Size Outer Diameter 1/4 in, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 149 Degrees F, Specific Fitting Shape Tube Cap, Includes Pre-Applied Thread Sealant No, Color White, Standards FDA Approved, NSF/ANSI 51, NSF/ANSI 61, Compatible Tube Material Copper, CPVC, PEX, Minimum Operating Temperature 68 Degrees F, Resistance Properties Chemical-Resistant
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Elkay Deck Mnt Conceal Ws, At 12In Spt, 1Pc Wrist Bld Hndl, 4In Chrome (LK810AT12T4)
- MEC 1-3/4 in. Acme Gasket (MEW2)
- TECHNIFIT Fitting, PTC, Union Reducer "Y", 8mm to 6mm (PW0806)
- SMITH-COOPER 4" x 2" Hex Bushing (4316000810)
- JOHN GUEST Male Connector, 3/8 in Tube Size, Polypropylene, Black, 10 PK (PP011224E)
- JOHN GUEST Male Adapter, 1/4 in Tube Size, Acetal, Gray, 10 PK (PI-010822-S)
- JOHN GUEST Reducing Elbow, 5/16 in x 1/4 in Tube Size, Acetal, Gray, 10 PK (PI211008S-10PK)
- JOHN GUEST Male Adapter, 1/4 in Tube Size, Acetal, Gray, 10 PK (PI-010821-S)
- JOHN GUEST Fixed Elbow, 3/8 in Tube Size, Acetal, Gray, 10 PK (PI-481223-S)
- JOHN GUEST Union Adapter, 1/4 in Tube Size, Polypropylene, White, 10 PK (PP0408W-PK10)
- PARKER Branch Swivel Tee, Brass, Silver (W172PLP-4-2)
- John Guest Push-to-Connect Tube Fittings