John Guest

Plug, Acetal, Gray, 10 PK


original price: $10.47
4% off
new price: $9.99
/pk 10, $1.00/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Tube Fitting Material Acetal Copolymer
  • Specific Fitting Shape Plug
  • Fitting Connection Type Tube Stem
  • Stem OD 5/32 in
  • Max. Pressure 150 psi
See all product information

Product Information

Dimensions

Fitting Tube Size Outer Diameter 5/32 in

Details

Item Plug
Tube Fitting Material Acetal Copolymer
Specific Fitting Shape Plug
Fitting Connection Type Tube Stem
Stem OD 5/32 in
Max. Pressure 150 psi
Specific Pipe Fitting Shape Plug
Basic Pipe Fitting Shape Plug
Pipe Fitting Connection Type Tube
Temp. Range -14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for Water
Standards FDA Approved, NSF/ANSI 51, NSF/ANSI 61
Color Gray
Basic Pipe Fitting Material Plastic
System of Measurement Imperial
Application Potable Water
Fitting Material Acetal
Includes Pre-Applied Thread Sealant No
Maximum Operating Pressure 145 psi
Maximum Operating Temperature 149 Degrees F
Minimum Operating Temperature 68 Degrees F
Compatible Tube Material Brass, Copper, Nylon, Polyethylene, Polyurethane, PVC, Steel

Description

Plug, Application Potable Water, Fitting Connection Type Tube Stem, Fitting Material Acetal, Fitting Tube Size Outer Diameter 5/32 in, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 149 Degrees F, Specific Fitting Shape Plug, Includes Pre-Applied Thread Sealant No, Color Gray, Standards FDA Approved, NSF/ANSI 51, NSF/ANSI 61, Compatible Tube Material Brass, Copper, Nylon, Polyethylene, Polyurethane, PVC, Steel, Minimum Operating Temperature 68 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.