John Guest

Plug-In Elbow, Acetal, Gray, 10 PK


original price: $50.10
29% off
new price: $35.39
/pk 10, $3.54/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Tube Fitting Material Acetal Copolymer
  • Specific Fitting Shape 90 Degrees Elbow Adapter
  • Fitting Connection Type Tube
  • Stem OD 1/4 in
  • Max. Pressure 150 psi
See all product information

Product Information

Dimensions

Fitting Side A Tube Outer Diameter 1/4 in
Fitting Side B Tube Outer Diameter 1/4 in

Details

Item Plug-In Elbow
Tube Fitting Material Acetal Copolymer
Specific Fitting Shape 90 Degrees Elbow Adapter
Fitting Connection Type Tube
Stem OD 1/4 in
Max. Pressure 150 psi
Basic Pipe Fitting Material Plastic
Standards NSF/ANSI 51, NSF/ANSI 61
Color Gray
Temp. Range -14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for Water
Pipe Fitting Connection Type Tube
Basic Pipe Fitting Shape Elbow
Specific Pipe Fitting Shape 90 Degrees Elbow
System of Measurement Imperial
Application Food Processing, Potable Water
Fitting Side A Connection Type Push-to-Connect
Minimum Operating Temperature 4 Degrees F
Includes Pre-Applied Thread Sealant No
Maximum Operating Pressure 150 psi
Compatible Tube Material ABS, Copper, Nylon, Polyethylene, Steel, uPVC
Maximum Operating Temperature 150 Degrees F
Fitting Material Acetal
Fitting Side B Connection Type Tube Stem

Description

Plug-In Elbow, Application Food Processing, Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Tube Stem, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 1/4 in, Fitting Material Acetal, Color Gray, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 150 Degrees F, Specific Fitting Shape 90 Degrees Elbow Adapter, Standards NSF/ANSI 51, NSF/ANSI 61

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.