Push-Fit Adapter Fitting, 3/16 in Tube Size, Acetal, Black, 10 PK

  • Mfr # PM010511E-PK10

  • Zoro # G2824613


product price:  $25.99
/pk 10, $2.60/ea

Key Features

Tube Fitting Material
Acetal Copolymer
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
Tube x Male BSPP
Tube Size
3/16 in
Pipe Size - Pipe Fitting
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PM010511E-PK10
Zoro #
G2824613
UPC #
-
Country of Origin
United Kingdom

Dimensions

Tube Size
3/16 in
Pipe Size - Pipe Fitting
1/8 in
Pipe Size (Fittings)
1/8"
Fitting Thread Size
1/8"-28
Fitting Side A Tube Outer Diameter
3/16 in
Fitting Side B Pipe Size
1/8 in
Fitting Side 1 Tube Outer Diameter
3/16 in
Fitting Side 2 Pipe Size
1/8 in

Details

Item
Push-Fit Adapter Fitting
Tube Fitting Material
Acetal Copolymer
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
Tube x Male BSPP
Max. Pressure
150 psi
Basic Pipe Fitting Material
Plastic
Temp. Range
-14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for Water
Pipe Fitting Connection Type
Tube x Male BSPP
Basic Pipe Fitting Shape
Adapter
Color
Black
Specific Pipe Fitting Shape
Adapter
Standards
FM01977-ISO 9001, WRAS
Application
Food Process
System of Measurement
Imperial
Maximum Operating Temperature
150 Degrees F
Minimum Operating Temperature
4 Degrees F
Fitting Material
Acetal
Compatible Tube Material
Plastic
Fitting Side A Connection Type
Push-to-Connect
Maximum Operating Pressure
150 psi
Fitting Side B Connection Type
MBSPP
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Fitting Shape
Straight
Operating Temperature - Minimum
4 Degrees F
Fitting Side 1 Connection Type
Push-to-Connect
Fitting Side 2 Connection Type
MBSPP
Connector Type
Adapter
For Media Type
Food, Potable Water
Operating Temperature - Maximum
150 Degrees F
Operating Pressure - Maximum
150 psi

Description

Push-Fit Adapter Fitting, Application Food Process, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MBSPP, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 3/16 in, Fitting Material Acetal, Fitting Thread Size 1/8 In.-28, Color Black, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 150 Degrees F, Specific Fitting Shape Straight Adapter

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.