Zoro Homepage

Push-Fit Coupling Fitting, 3/4 in x 1/2 in Tube Size, Plastic, White

  • Mfr # PEI202820

  • Zoro # G4389332


product price: $7.75
/ea

Key Features

Tube Fitting Material
PEX
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
Tube
Tube Size
3/4 in x 1/2 in
Max. Pressure
160 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PEI202820
Zoro #
G4389332
UPC #
-
Country of Origin
Germany

Dimensions

Tube Size
3/4 in x 1/2 in
Compatible Copper Tube Size
1/2 in, 3/4 in
Fitting Side B Tube Outer Diameter
1 in
Fitting Side A Tube Outer Diameter
3/4 in
Fitting Side 1 Tube Outer Diameter
3/4 in
Fitting Side 2 Tube Outer Diameter
1 in

Details

Item
Push-Fit Coupling Fitting
Tube Fitting Material
PEX
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
Tube
Max. Pressure
160 psi
Basic Pipe Fitting Material
Plastic
Color
White
Standards
ICC ESR #1931, NSF/ANSI 61, UPC
Basic Pipe Fitting Shape
Coupling
Pipe Fitting Connection Type
Tube
Specific Pipe Fitting Shape
Reducing Coupling
Temp. Range
200 Degrees F
System of Measurement
Imperial
Application
Potable Water
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Fitting Side B Connection Type
Tube Stem
Maximum Operating Temperature
200 Degrees F
Maximum Operating Pressure
160 psi
Fitting Material
Plastic
Fitting Side A Connection Type
Push-to-Connect
Compatible Tube Material
Copper, CPVC, PEX
Fitting Shape
Straight
Operating Temperature - Maximum
200 Degrees F
Operating Pressure - Maximum
160 psi
Fitting Side 1 Connection Type
Push-to-Connect
For Media Type
Potable Water
Connector Type
Adapter, Coupling, Reducer
Fitting Side 2 Connection Type
Push-to-Connect

Description

Push-Fit Coupling Fitting, Application Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Tube Stem, Fitting Side A Tube Outer Diameter 3/4 in, Fitting Side B Tube Outer Diameter 1 in, Fitting Material Plastic, Color White, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Maximum Operating Pressure 160 psi, Maximum Operating Temperature 200 Degrees F, Specific Fitting Shape Straight Adapter

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.