Zoro Homepage

Push-Fit Elbow Fitting, 1/2 in Tube Size, Plastic, White

  • Mfr # PEIBTC2034

  • Zoro # G4388115


product price: $8.79
/ea

Key Features

Tube Fitting Material
PEX
Specific Fitting Shape
90 Degrees Swivel Elbow Adapter
Fitting Connection Type
Tube x FNPS
Tube Size
1/2 in
Stem OD
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PEIBTC2034
Zoro #
G4388115
UPC #
-
Country of Origin
Germany

Dimensions

Tube Size
1/2 in
Fitting Side B Pipe Size
1/2 in
Compatible Copper Tube Size
1/2 in
Fitting Side A Tube Outer Diameter
1/2 in
Fitting Thread Size
1/2"-14
Fitting Side 1 Tube Outer Diameter
1/2 in
Fitting Side 2 Pipe Size
1/2 in

Details

Item
Push-Fit Elbow Fitting
Tube Fitting Material
PEX
Specific Fitting Shape
90 Degrees Swivel Elbow Adapter
Fitting Connection Type
Tube x FNPS
Stem OD
1/2 in
Max. Pressure
160 psi
Basic Pipe Fitting Shape
Elbow
Specific Pipe Fitting Shape
90 Degrees Swivel Elbow
Temp. Range
200 Degrees F
Pipe Fitting Connection Type
Tube x FNPS
Color
White
Basic Pipe Fitting Material
Plastic
Standards
ICC ESR #1931, NSF/ANSI 61, UPC
Application
Potable Water
System of Measurement
Imperial
Maximum Operating Temperature
200 Degrees F
Fitting Side B Connection Type
FNPS
Maximum Operating Pressure
160 psi
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Fitting Side A Connection Type
Push-to-Connect
Fitting Material
Plastic
Compatible Tube Material
Copper, CPVC, PEX
Fitting Shape
90 Degrees Elbow
Operating Pressure - Maximum
160 psi
For Media Type
Potable Water
Fitting Features
Swivel
Connector Type
Adapter
Fitting Side 1 Connection Type
Push-to-Connect
Fitting Side 2 Connection Type
NPS
Operating Temperature - Maximum
200 Degrees F

Description

Push-Fit Elbow Fitting, Application Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type FNPS, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Material Plastic, Fitting Thread Size 1/2 In.-14, Color White, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Maximum Operating Pressure 160 psi, Maximum Operating Temperature 200 Degrees F, Specific Fitting Shape 90 Degrees Swivel Elbow Adapter

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.