Shop LEGRIS
See all product information
Create Account
Push-Fit Tee Fitting, 8mm Tube Size, Fiberglass-Reinforced Nylon, Black, 10 PK
- Mfr # 3193 08 13
- Zoro # G3228827
product price:Â
$
99.69
/pk of 10, $9.97/ea
Key Features
Specific Fitting Shape
Adapter Tee
Tube Size
8mm
Pipe Size - Pipe Fitting
1/4 in
Max. Pressure
290 psi
Basic Material
Plastic/Metal Combination
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3193 08 13
- Zoro #
- G3228827
- UPC #
- 820099548944
- Country of Origin
- France
Dimensions
- Tube Size
- 8mm
- Pipe Size - Pipe Fitting
- 1/4 in
- Pipe Size
- 1/4 in
- Overall Length
- 40 mm
- Fitting Side A Tube Outer Diameter
- 8 mm
- Fitting Side B Tube Outer Diameter
- 8 mm
- Fitting Side C Pipe Size
- 1/4 in
- Fitting Side 3 Pipe Size
- 1/4 in
- Fitting Side 1 Tube Outer Diameter
- 8 mm
- Fitting Side 2 Tube Outer Diameter
- 8 mm
- Wire Rope Length
- 40 mm
- Length
- 40 mm
Description
Push-Fit Tee Fitting, Application Air, Cutting Fluids, Inert Gases, Color Black, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type MBSPP, Material Grade Not Applicable, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Fitting Side C Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 8 mm, Fitting Side B Tube Outer Diameter 8 mm, Fitting Material Fiberglass-Reinforced Nylon
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.