Push-Fit Tee Fitting, 3/16 in Tube Size, Acetal, Black, 10 PK

  • Mfr # PM100511E-PK10

  • Zoro # G2633355


product price: $78.19
/pk 10, $7.82/ea
Free Shipping & Returns

Key Features

Tube Fitting Material
Acetal Copolymer
Specific Fitting Shape
Swivel Adapter Tee
Fitting Connection Type
Tube x Male BSPP
Tube Size
3/16 in
Pipe Size - Pipe Fitting
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PM100511E-PK10
Zoro #
G2633355
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
3/16 in
Pipe Size - Pipe Fitting
1/8 in
Pipe Size (Fittings)
1/8"
Fitting Side C Pipe Size
1/8 in
Fitting Side A Tube Outer Diameter
5 mm
Fitting Side B Tube Outer Diameter
5 mm
Fitting Side 1 Tube Outer Diameter
5 mm
Fitting Side 3 Pipe Size
1/8 in
Fitting Side 2 Tube Outer Diameter
5 mm
Compatible Copper Tube Size
5 mm

Details

Item
Push-Fit Tee Fitting
Tube Fitting Material
Acetal Copolymer
Specific Fitting Shape
Swivel Adapter Tee
Fitting Connection Type
Tube x Male BSPP
Max. Pressure
150 psi
Pipe Fitting Connection Type
Tube x Male BSPP
Specific Pipe Fitting Shape
Branch Tee
Color
Black
Basic Pipe Fitting Shape
Tee
Temp. Range
-14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for Water
Standards
NSF/ANSI 51, NSF/ANSI 61
Basic Pipe Fitting Material
Plastic
System of Measurement
Imperial/Metric
Application
Air, Carbon Dioxide, Inert Gases, Potable Water
Fitting Side B Connection Type
Push-to-Connect
Fitting Side A Connection Type
Push-to-Connect
Compatible Tube Material
Plastic
Minimum Operating Temperature
68 Degrees F
Maximum Operating Temperature
149 Degrees F
Fitting Side C Connection Type
BSPP
Maximum Operating Pressure
145 psi @ 68 Degrees F
Fitting Material
Acetal
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Fitting Shape
Tee
Connector Type
Adapter
Operating Pressure - Maximum
100 psi
Operating Temperature - Minimum
68 Degrees F
Fitting Side 2 Connection Type
Push-to-Connect
Operating Temperature - Maximum
149 Degrees F
Fitting Side 1 Connection Type
Push-to-Connect
For Media Type
Air, Gases, Potable Water
Fitting Side 3 Connection Type
BSPP

Description

Push-Fit Tee Fitting, Application Air, Carbon Dioxide, Inert Gases, Potable Water, Color Black, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type BSPP, Material Grade Not Applicable, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Fitting Side C Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 5 mm, Fitting Side B Tube Outer Diameter 5 mm, Fitting Material Acetal

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.