Zoro Homepage

Push-Fit Union Fitting, 1/4 in Tube Size, Polypropylene, Black, 10 PK

  • Mfr # PP1208E

  • Zoro # G9908486


product price: $58.19
/pk 10, $5.82/ea

Key Features

Tube Fitting Material
Polypropylene
Specific Fitting Shape
Straight Bulkhead Union
Fitting Connection Type
Tube x Tube
Tube Size
1/4 in
Max. Pressure
150 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PP1208E
Zoro #
G9908486
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1/4 in
Fitting Side A Tube Outer Diameter
1/4 in
Fitting Side B Tube Outer Diameter
1/4 in
Fitting Side 1 Tube Outer Diameter
1/4 in
Fitting Side 2 Tube Outer Diameter
1/4 in

Details

Item
Push-Fit Union Fitting
Tube Fitting Material
Polypropylene
Specific Fitting Shape
Straight Bulkhead Union
Fitting Connection Type
Tube x Tube
Max. Pressure
150 psi
Specific Pipe Fitting Shape
Bulkhead Union
Standards
NSF/ANSI 51, NSF/ANSI 61
Special Features
UV Stabilizer
Pipe Fitting Connection Type
Tube x Tube
Gasket Material
EPDM
Temp. Range
33 Degrees to 140 Degrees F
Color
Black
Compliance
FDA Approved
Application
Food Process
System of Measurement
Imperial
Minimum Operating Temperature
33 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Maximum Operating Pressure
150 psi
Release Ring Material
EPDM
Fitting Side B Connection Type
Push-to-Connect
Fitting Material
Polypropylene
Fitting Side A Connection Type
Push-to-Connect
Maximum Operating Temperature
150 Degrees F
Compatible Tube Material
Nylon, Polyethylene, Polyurethane
Fitting Shape
Union
Connector Type
Union
For Media Type
Food, Potable Water
Operating Temperature - Minimum
33 Degrees F
Fitting Side 2 Connection Type
Push-to-Connect
Fitting Side 1 Connection Type
Push-to-Connect
Operating Pressure - Maximum
150 psi
Operating Temperature - Maximum
150 Degrees F

Description

Push-Fit Union Fitting, Application Food Process, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 1/4 in, Fitting Material Polypropylene, Color Black, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 150 Degrees F, Specific Fitting Shape Straight Bulkhead Union

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.