Push-Fit Union Fitting, 5/16 in x 3/16 in Tube Size, Acetal, Gray, 10 PK

  • Mfr # PI201006S-PK10
  • Zoro # G2489593
product price: 
$
39.49
/pk of 10, $3.95/ea

Key Features

Tube Fitting Material
Acetal Copolymer
Specific Fitting Shape
Straight Reducing Connector
Fitting Connection Type
Tube
Tube Size
5/16 in x 3/16 in
Max. Pressure
150 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PI201006S-PK10
Zoro #
G2489593
UPC #
-
Country of Origin
United States
Item
Push-Fit Union Fitting
Tube Fitting Material
Acetal Copolymer
Specific Fitting Shape
Straight Reducing Connector
Fitting Connection Type
Tube
Max. Pressure
150 psi
Pipe Fitting Connection Type
Tube
Basic Pipe Fitting Shape
Union
Color
Gray
Specific Pipe Fitting Shape
Reducing Union
Temp. Range
-14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for Water
Basic Pipe Fitting Material
Plastic
Standards
NSF/ANSI 51, NSF/ANSI 61
System of Measurement
Imperial
Application
Food Process
Fitting Side B Connection Type
Push-to-Connect
Maximum Operating Temperature
150 Degrees F
Compatible Tube Material
Plastic
Minimum Operating Temperature
4 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Maximum Operating Pressure
150 psi
Fitting Side A Connection Type
Push-to-Connect
Fitting Material
Acetal
Fitting Shape
Union
Operating Temperature - Minimum
4 Degrees F
Operating Pressure - Maximum
150 psi
Fitting Side 1 Connection Type
Push-to-Connect
Fitting Side 2 Connection Type
Push-to-Connect
Connector Type
Reducer, Union
Operating Temperature - Maximum
150 Degrees F
For Media Type
Food, Potable Water
Wire Color
Gray

Dimensions

Tube Size
5/16 in x 3/16 in
Fitting Side B Tube Outer Diameter
3/16 in
Fitting Side A Tube Outer Diameter
5/16 in
Fitting Side 2 Tube Outer Diameter
3/16 in
Fitting Side 1 Tube Outer Diameter
5/16 in

Description

Push-Fit Union Fitting, Application Food Process, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 5/16 in, Fitting Side B Tube Outer Diameter 3/16 in, Fitting Material Acetal, Color Gray, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 150 Degrees F, Specific Fitting Shape Straight Reducing Connector

Restrictions

Ratings & reviews