Shop All Push-to-Connect Tube Fittings
John Guest
Reducing Elbow, 1/4 in, 3/8 in Tube Size, Polypropylene, Black, 10 PK
Mfr # PP211208E
Zoro # G9908748
product price: $55.19
/pk 10, $5.52/ea
$55.19
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polypropylene
- Specific Fitting Shape 90 Degrees Reducing Elbow
- Fitting Connection Type Tube x Tube
- Tube Size 1/4 in, 3/8 in
- Max. Pressure 150 psi
Product Information
- Brand John Guest
- MFR # PP211208E
- Zoro # G9908748
- Country of Origin United Kingdom
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 1/4 in, 3/8 in |
Fitting Side B Tube Outer Diameter | 1/4 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Details
Description
Reducing Elbow, Application Food Processing, Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 1/4 in, Fitting Material Polypropylene, Color Black, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 150 Degrees F, Specific Fitting Shape 90 Degrees Reducing Elbow, Standards NSF/ANSI 51, NSF/ANSI 61
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Tube Clamp With Flange M=78 G=55 L=63 Aluminum, Comp: Steel, A=1.25" (K0479.5CT)
- WOODFORD MANUFACTURING Frostproof Enclosed Wall Hydrant, 12 In. (B65P-12)
- ZORO SELECT 1/2" FPT Kynar Ball Check Valve (T65BC-V 1/2)
- WINGITS 18" L, Contemporary, Stainless Steel, Grab Bar, Satin (WGB5MESN18)
- JOHN GUEST Union Adapter, 3/8 in Tube Size, Acetal, White, 10 PK (CI0412W-PK10)
- JOHN GUEST Plug-In Elbow, 1/2 in Tube Size, Acetal, Gray, 10 PK (PI221616S-PK10)
- JOHN GUEST Male Connector, 3/8 in Tube Size, Polypropylene, Black, 10 PK (PP011224E)
- JOHN GUEST Fixed Elbow, 1/4 in Tube Size, Polypropylene, Black, 10 PK (PP480822E)
- JOHN GUEST Swivel Elbow, 1/2 in Tube Size, Acetal, Gray, 10 PK (PI091624S-PK10)
- JOHN GUEST Reducing Union, 1/2 in x 3/8 in Tube Size, Polypropylene, White, 10 PK (PP201612W-PK10)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Tee - 1/, 1/2" Tube Size, Black (ZUSA-TF-PTC-537)
- John Guest Tube Fittings