Shop All Push-to-Connect Tube Fittings
John Guest
Tube to Hose Adapter, 1/4 in Tube Size, Acetal, Gray, 10 PK
Mfr # PI250808S-PK10
Zoro # G2774091
original price:
$25.42
5% off
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Acetal Copolymer
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Stem x Barb
- Tube Size 1/4 in
- Stem OD 1/4 in
Product Information
- Brand John Guest
- MFR # PI250808S-PK10
- Zoro # G2774091
- Country of Origin United Kingdom
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 1/4 in |
Fitting Side B Tube Inner Diameter | 1/4 in |
Fitting Side A Tube Inner Diameter | 1/4 in |
Details
Description
Tube to Hose Adapter, Fitting Side A Connection Type Tube Stem, Fitting Side B Connection Type Barbed, Fitting Side A Tube Inner Diameter 1/4 in, Fitting Side B Tube Inner Diameter 1/4 in, Barb Style Standard, Fitting Material Acetal, Specific Fitting Shape Straight Adapter, Application Air, Inert Gases, Potable Water, Maximum Operating Pressure 232 psi, Maximum Operating Temperature 65 Degrees C, Standards NSF/ANSI 51, NSF/ANSI 61, Color Gray, Minimum Operating Temperature 20 Degrees C
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLUMB PAK Sink Drain Elbow 1-1/2 90Deg (PP20555)
- PARKER String Wound Filter Cartridge, 10 gpm, 1 Micron, 4-1/2" O.D., 20 in H, 6 PK (T39R20-4-45A)
- SMITH-COOPER Elbow, 45 deg, 1", 125, Brz Nl (4385002310)
- ONLINEMETALS 1.25" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded (1222)
- JOHN GUEST Male Connector, 1 in Tube Size, Plastic, White (PSEI013628)
- JOHN GUEST Swivel Elbow, 1/2 in Tube Size, Acetal, Gray, 10 PK (PI091624S-PK10)
- JOHN GUEST Union Adapter, 1/4 in Tube Size, Acetal, Gray, 10 PK (PI-0408-S)
- JOHN GUEST Male Connector, 1/4 in Tube Size, Polypropylene, Black, 10 PK (PP010822E)
- JOHN GUEST Male Adapter, 1/2 in Tube Size, Polypropylene, White, 10 PK (PP011624W-PK10)
- JOHN GUEST Fixed Elbow, 1/4 in Tube Size, Polypropylene, Black, 10 PK (PP480821E)
- ZORO SELECT Tee, 3/8 in Tube Size, Brass, Silver (22FR65)
- John Guest Tube Fittings