Shop All Push-to-Connect Tube Fittings
John Guest
Union Adapter, 5/16 in Tube Size, Acetal, Gray, 10 PK
Mfr # PM0408S-PK10
Zoro # G3417242
original price:
$38.95
5% off
new price: $36.89
/pk 10, $3.69/ea
$36.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Acetal Copolymer
- Specific Fitting Shape Straight Connector
- Fitting Connection Type Tube
- Tube Size 5/16 in
- Max. Pressure 150 psi
Product Information
- Brand John Guest
- MFR # PM0408S-PK10
- Zoro # G3417242
- Country of Origin United Kingdom
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 5/16 in |
Fitting Side A Tube Outer Diameter | 5/16 in |
Fitting Side B Tube Outer Diameter | 5/16 in |
Details
Description
Union Adapter, Application Food Processing, Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 5/16 in, Fitting Side B Tube Outer Diameter 5/16 in, Fitting Material Acetal, Color Gray, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 150 Degrees F, Specific Fitting Shape Straight Connector, Standards NSF/ANSI 51, NSF/ANSI 61
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOW PLUS Ball Valve, 3/4", 1000 psi, 3 Way, CF8M, Seat Material: RTFE (07B076666RRSEL)
- ZORO SELECT P-Trap, 1/2" Primer Tap, Cast Iron, 3 in (228532)
- MOEN Spout Kit (40086)
- PARKER 3/8" Barb Brass Union Tee (224-8)
- JOHN GUEST Reducer Union, 3/8 in x 1/4 in Tube Size, Acetal, Gray, 10 PK (PI201208S-PK10)
- JOHN GUEST Reducing Elbow, 3/8 in x 1/4 in Tube Size, Acetal, Gray, 10 PK (PI211208S-10PK)
- JOHN GUEST Union Adapter, 1/4 in Tube Size, Acetal, Gray, 10 PK (PI-0408-S)
- JOHN GUEST Female Adapter, 1/4 in Tube Size, Acetal, Gray, 10 PK (PI450822S-10PK)
- JOHN GUEST Bulkhead Adapter, 1/2 in Tube Size, Polypropylene, White, 10 PK (PP1216W-PK10)
- JOHN GUEST Union Elbow, 1/2 in Tube Size, Acetal, Gray, 10 PK (PI-0316-S)
- PARKER Metric Metal Push-to-Connect Fitting, Brass, Silver (W68PLP-10M-6R)
- John Guest Push-to-Connect Tube Fittings